Page 64 - Buck & Hickman Industrial Supplies 2016
P. 64
Screwdrivers
Screwdriver Bits
Diamond Pozidriv Screwdriver Bits
Premium screwdriver bit. Patented BiTorsion zone which slightly reduces the hardness of the shaft allowing it to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit. Diamond coated for anti cam-
out. Price
Long Posidriv Screwdriver Bits
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
1⁄4” Phillips bits
Extra tough Phillips bits with style round shank designed to withstand exceptional torque peak loads. Bit holder not required.
Order Code Tip Size PZ
2517860 1
2517861 2
2517862 3
Posidriv Screwdriver Bit
Length each
25 mm 2.24
25 mm 2.24
25 mm 2.24
Order Code Tip Size PZ
2517908 1
2517909 1
2517911 1
2517910 1
2517912 2
2517913 2
2517914 2
2517915 2
2517916 2
2517917 3
2517918 3
2517919 3
2517920 3
Pozidriv pattern bits
Price Length each
70 mm 3.65
89 mm 4.11
127 mm 5.46
152 mm 5.90
70 mm 3.65
89 mm 4.11
110 mm 4.45
127 mm 5.46
152 mm 6.03
70 mm 3.65
89 mm 4.20
110 mm 4.45
152 mm 6.00
Order Code Point Size
1343606 PH1
1343607 PH2
1343608 PH3
1/4” Phillips Bits
Price Length each
50 mm 1.35
50 mm 1.35
50 mm 1.35
Extra tough/long Phillips screwdriver bits.
Order Code Point Size
1343682 PH2
Price Length each
Screwdriver bit with a Torsion zone to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit.
89 mm
2.68
Order Code Tip Size PZ
2517963 1
2517964 2
2517965 3
Price Length each
50 mm 2.31
50 mm 2.31
50 mm 2.31
With reduced shanks offering improved elasticity, which reduces metal fatigue and with extra hard titanium coating for improved performance and wear.
Order Code Point Size
1278960 PZ1
1278961 PZ2
1278962 PZ3
Price Length each
25 mm 3.39
25 mm 3.39
25 mm 3.39
1⁄4” Extra hard torsion style Phillips bits
Extra hard gold Phillips bits with torsion style round shank. Designed for wood screws.
Order Code Point Size
1343657 PH1
1343659 PH2
1343661 PH3
Price Length each
50mm Diamond Pozidriv Screwdriver Bits
Premium screwdriver bit. Patented BiTorsion zone which slightly reduces the hardness of the shaft allowing it to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit. Diamond coated for anti cam- out.
25 mm
25 mm
25 mm
0.58
0.58
0.58
Order Code Tip Size PZ
2517905 1
2517906 2
2517907 3
Length
50 mm
50 mm
Price
each 1⁄4” Torsion style Phillips bits
3.38 Extra tough Phillips bits with torsion style round shank 3.38 designed to withstand exceptional torque peak loads.
50 mm 3.38
Price Length each
25 mm 0.58
25 mm 0.58
25 mm 0.58
Order Code Point Size
1343603 PH1
1343604 PH2
1343605 PH3
1⁄4” Extra hard torsion style Phillips bits
Extra hard gold Phillips bits with torsion style round shank. Designed for wood screws. Bit holder not required.
Order Code Point Size
1343662 PH1
1343663 PH2
1343664 PH3
Price Length each
50 mm 1.35
50 mm 1.35
50 mm 1.35
46
11097
11200
11101
132184
132178
11205
132191
132190
26923
132185