Page 61 - Buck & Hickman Industrial Supplies 2016
P. 61

Screwdrivers
Multiblade
Ergo Handle With Quick Release
Developed according to the scientific ERGOTM process
ERGOTM screwdriver to be used with interchangeable ERGOTM screwdriver with interchangeable blades set,
blades/bits 1/4”” 7 pcs
ERGOTM handle with quick release bit holder (lock-in ERGOTM handle with quick release bit holder 1/4” (lock- type system for easy and safety lock) in type system for easy and safety lock)
Handle: 3-component handle, for maximum user Handle: 3-component handle, for maximum user comfort and force transmission comfort and force transmission
Easy to choose the right tip, with the colour-coded Easy to choose the right tip, with the colour-coded handle handle
16blades+6bits Set ERGO Blades SD
ERGOTM screwdriver with interchangeable blades and bits set, 22pcs (blades=16pcs; bits=6pcs)
ERGOTM handle with quick release bit holder 1/4” (lock- in type system for easy and safety lock)
Handle: 3-component handle, for maximum user comfort and force transmission
Easy to choose the right tip, with the colour-coded handle
Hexagonal blades of 100mm. Phosphate finish
Bits of 25mm. Zinc phosphate finish
Presented in a modular system T6. Environmentally friendly foam, complying with EU requirements
2 colour tool control system helps to identify missing items
Contents: PH1, PH2, PH3, PZ1, PZ2, PZ3, T10, T15, T20, T25, T27, T40, 0.6 X 3.5, 0.8 X 4.0, 1.0 X 5.5, 1.2 X 6.5. 1⁄4” BITS 25 MM: HEX2.5, HEX3, HEX4, HEX5, HEX6, HEX8
Price Order Code each
2546577 84.17
7pcs Set ERGO Blades Screwdriver
Price Hexagonal blades of 100mm. Phosphate finish Order Code each Complete with roll up pouch with 6 blades
2546578 33.68
6pcs Set ERGO Blades Screwdriver
Contents: T10, T15, T20, T25, T27, T30, T40
Order Code
Price each
2546576 46.72
8pcs Set ERGO Blades Screwdriver
ERGOTM screwdriver with interchangeable blades set, ERGOTM screwdriver with interchangeable blades set,
6 pcs 8 pcs
ERGOTM handle with quick release bit holder 1/4” (lock- ERGOTM handle with quick release bit holder 1/4” (lock- in type system for easy and safety lock) in type system for easy and safety lock)
Handle: 3-component handle, for maximum user Handle: 3-component handle, for maximum user comfort and force transmission comfort and force transmission
Easy to choose the right tip, with the colour-coded Easy to choose the right tip, with the colour-coded handle handle
Hexagonal blades of 100mm. Phosphate finish Hexagonal blades of 100mm. Phosphate finish Presented in attractive pouch with 6 blades. Hung belt Complete with roll up hung belt pouch with 6 blades pouch Contents: PH1, PH2, PZ1, PZ2, T10, T15, 1.0 X 5.5, Contents: PH1, PH2, PZ1, PZ2, 1.0 X 5.5, 1.2 X 6.5 1.2 X 6.5
Price
Order Code each Order Code each
2546574 40.81 2546575 48.40
Price
43
199210
199215
199211
199212
199213


































































































   59   60   61   62   63