Page 63 - Buck & Hickman Industrial Supplies 2016
P. 63

Screwdrivers
Screwdriver Bits
Long Slotted Screwdriver Bits
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
1⁄4” Pozidriv bits
Tough Pozidriv bits with torsion style round shank designed to withstand exceptional torque peak loads. Bit holder not required.
1⁄4” Extra hard torsion style Pozidriv bits
Extra hard gold Pozidriv bits with torsion style round shank. Designed for wood screws.
Tip
Order Code Thickness
2517934 0.5 mm
2517935 0.5 mm
2517936 0.5 mm
2517937 0.6 mm
2517938 0.6 mm
2517939 0.6 mm
2517940 0.6 mm
2517941 0.6 mm
2517942 0.8 mm
2517943 0.8 mm
2517944 0.8 mm
2517945 0.8 mm
2517946 0.8 mm
2517947 1 mm
2517948 1 mm
2517949 1 mm
2517950 1 mm
2517951 1 mm
2517952 1.2 mm
2517953 1.2 mm
2517954 1.2 mm
2517955 1.2 mm
2517956 1.2 mm
2517957 1.2 mm
2517958 1.6 mm
2517959 1.6 mm
Width of Tip
3 mm
3 mm
4 mm
3.5 mm
3.5 mm
3.5 mm
4.5 mm
4.5 mm
4 mm
4 mm
4 mm
4 mm
5.5 mm
5.5 mm
5.5 mm
5.5 mm
5.5 mm
6 mm
6.5 mm
6.5 mm
6.5 mm
6.5 mm
8 mm
8 mm
8 mm
8 mm
Price Order Code Point Size
Length each 1343600 PZ1
50 mm 3.07 1343601 PZ2
70 mm 3.30 1343602 PZ3 50 mm 3.07
50 mm 3.07
70 mm 3.30
152 mm 6.94
50 mm 3.07
89 mm 4.22
50 mm 3.07
70 mm 3.36
89 mm 4.22
Price Order Code Point Size
Length
50 mm
50 mm
50 mm
Price each
1.45
1.45
1.45
Length
50 mm
50 mm
each 1343654
1.35 1343655
1.35 1343656
PZ1
PZ2
PZ3
50 mm 1.35
Posidriv Screwdriver Bit
152 mm 6.94 1/4” Pozidriv Bits
50 mm 3.07 Extra tough/long Pozidriv screwdriver bits.
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
50 mm 3.07
70 mm 3.36 Order Code Point Size
89 mm 4.22 1343689 PZ1
152 mm 6.94 1343673 PZ2
50 mm 3.07 1343676 PZ2
50 mm 3.07 1343690 PZ2
Price Length each
152 mm 4.41
70 mm 2.69
89 mm 3.10
152 mm 4.41
Order Code Tip Size PZ
2527267 0
2576541 1
80074072 1
2576542 2
80021073 2
2527268 3
2527269 3
2527270 4
Price Length each
25 mm 0.74
25 mm 0.56
50 mm 1.83
25 mm 0.56
50 mm 1.83
25 mm 0.56
32 mm 2.45
32 mm 3.04
70 mm 3.36
89 mm 4.44
152 mm 6.94
50 mm 3.07
89 mm 4.22
50 mm 3.07
89 mm 4.22
1⁄4” Diamond coated torsion style Pozidriv bits
Anti-cam-out diamond coated bits. Industrial diamond coating grip in the screw head to prevent cam-out and damage to surface material around the screw head.
Pozidriv Torsion Screwdriver Bits
Screwdriver bit with a Torsion zone to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit.
Order Code Point Size
1343665 PZ1
1343666 PZ2
Length
25 mm
25 mm
Price
each Order Code Tip Size PZ
Price Length each
25 mm 1.12
25 mm 1.12
25 mm 1.12
1⁄4” Torsion style pozidriv bits
Extra tough pozidriv bits with torsion style round shank designed to withstand exceptional torque peak loads.
1.68 2527271 1.68 2527272
1
2
2527273 3
Order Code Point Size
1343597 PZ1
1343598 PZ2
1343599 PZ3
Price Length each
25 mm 0.58
25 mm 0.58
25 mm 0.58
1⁄4” Extra hard Pozidriv bits
Extra hard gold Pozidriv bits with torsion style round shank. Designed for wood screws.
Pozidriv TiN Screwdriver Bits
TiN titanium-nitrite coated bits. Extremely hard coating to withstand permanent loads such as continual screwdriving operations in series manufacturing. Price
Order Code Point Size
1343651 PZ1
1343652 PZ2
1343653 PZ3
Price Length each
25 mm 0.55
25 mm 0.55
25 mm
Order Code Tip Size PZ
2573607 1
2573608 2
2573609 3
Length each
25 mm 1.13
25 mm 1.13
25 mm 1.13
45
132182
11160
132189
132192
26920
132181
11193
11194
11196
132188


































































































   61   62   63   64   65