Page 60 - Buck & Hickman Industrial Supplies 2016
P. 60
Screwdrivers
Multiblade
078377
078378
Handles
078380
6pc Ratcheting Screwdrivers Set, 1000V
Set of 6 insulated 1000V ratcheting screwdrivers Content: 4 x slotted (2,5;3; 4; 5,5mm), PH1, PH2 48 teeth ratcheting screwdriver for work on live equipment up to 1000V
Slim blades, 30% thinner
Patented blade release function with push button High torque bearing capacity and lifetime endurance Provides clockwise, counterclockwise, and non- ratcheting (fixed) modes
Mode selection is quickly made by shifting the directional disc on the forward face of the tool
VDE certified
Tested up to 10.000 volts
99PS-41MM ball point hex socket type screwdrivers
A 9 piece kit with special ballpoint tips as above. Comprises 7 metric across flat keys together with a handle and a 100mm extension, in a fitted case. Working length of tools 100mm.
Price Order Code each
078373 65.31
Model PS121MM hex AF metric
Compact convertible nutdriver sets, include a range of miniature drivers together with slip on ‘torque amplifier’ handle, which provides a larger gripping surface and extended reach.
Interchangeable blades, shanks and handles are available separately, allowing the economical selection of individual items without having to purchase complete sets.
Order Code Part Number
078377 99-1V
078378 99-4V
078380 99-4-R
Price Item Description each
Regular 4.49
Tee 6.95
Tee ratchet 25.20
Order Code
2524076
Price each
71.91
99PS-51MM compact, interchangeable shank, metric nutdrivers
Twelve-piece set comprising 10 of the most frequently used metric sizes. Complete with a regular handle and extension piece. In fitted see-through plastic case. Working length of tools 92mm.
Screwdriver blades ballpoint hexagon socket type
Interchangeable blades, shanks and handles are available separately, allowing the economical selection of individual items without having to purchase complete sets.
Set contains: Regular handle 99-1 One each nutdrivers:
Set contains:
Torque amplifier handle One each nutdrivers P3MM 3mm P3.5MM 3.5mm P4MM 4mm P4.5MM 4.5mm P5MM 5mm P5.5MM 5.5mm P6MM 6mm
P7MM 7mm
P8MM 8mm P10MM 10mm
Order Code
078376
Order Code Part Number
078409 99-74
078410 99-75
078411 99-76
Price Size each
2.5 mm 5.85
3.0 mm 5.73
4.0 mm 6.93
99-4MM
4.0mm
99-5.5MM
5.5mm
99-8MM
8.0mm
99-11MM
11.0mm
One extension blade 99-X5
Order Code
078374
99-5MM 5.0mm
99-7MM 7.0mm
99-10MM 10.0mm
99-4.5MM 4.5mm 99-6MM
6.0mm 99-9MM 9.0mm
Price each
49.32
Price each
70.39
42
132149
199173
132150
132151
132154
132153