Page 617 - Buck & Hickman Industrial Supplies 2016
P. 617

Clamp Meters
Clamp Meters
ELMA932 Clamp Meter
The Sagab by Elma 932 Clamp Meter is a compact, handy unit - perfect for keeping in the pocket and measurement
in tight spaces. Meter controls are positioned so that the current measurement can be done with one hand, whilst the large, backlit display is easy to read and provides a handy Data Hold function to keep measurements displayed. The Elma 932 Clamp Meter measures voltage, current, resistance and continuity. Meets IEC 61010-1 CAT III and is supplied with carry case, test leads and battery.
• 400A AC Current measurement
• 2000 counts backlit LCD
• Auto Power-off and Low Battery display
• Data and Max Hold mode
• Non-contact AC Voltage detecting function
• Supplied with carry case, test leads and battery
TPI 275 AC/DC True RMS Clamp Meter
Clamp-On Tester with True RMS Digital Multimeter & 11,000 Count Display. The new TPI 275 with slim jaw and body is ideal for cramped work areas and crowded electrical panels.
The slim design 275 is a hand-held, autoranging clamp-on DMM. Extra large numerals, min/max, capacitance, DC microamps and duty cycle are just a few of the features of the 275. An affordable choice, the 275 offers measurements in all basic electrical functions with additional advanced features like non-contact voltage.
True RMS • 11,000 count display • Up to 400 amps AC/DC • Auto & Manual Ranging • Data Hold • Low Battery Indicator • Over Range Indication (“OL”) • Peak Hold • Min/Max • Relative Mode • Hi Voltage Indicator(> 30V AC/DC) • Non-contact voltage detection • Auto Power Off after 30 minutes • Separate Battery Compartment • Low Ohm Range (110Ω) • Amps AC Resolution: 0.01A • VDC/VAC Resolution: 0.01mV
Price • DCμA measurement (0.01μA resolution) • Temperature measurement Why pay each more? Perfect for tight, narrow, spaces... The new TPI 275 with slim jaw and body is
ideal for cramped work areas and crowded electrical panels. 10” x 1.3” x 2.5” Test 55.00 the TPI Advantage Copyright © 2011 Test Products International, Inc.
Current Dimensions
Jaw Opening Reading, display Resistance Range Voltage
Weight
Order Code
2577408
ELMA945 Clamp Meter
0 - 2 - 20 - 400A AC 197(H) x 70(W) x 40(D) mm 30 mm
2000 counts, 3.1/5 digit
0 - 20MΩ
0 - 600v AC/DC
180 g
Part Number
ELMA 932
The Elma 945 provides accurate AC/DC Current and Voltage readings regardless of waveforms. It can be used
in most industrial and commercial applications where non-linear loads distort the Current or Voltage waveform.
A large backlit display with bargraph is easy to see and a handy Display Hold keeps measurements on the display. The clamp multimeter measures voltage, current, resistance, continuity, capacitance, frequency and temperature.
The instrument meets IEC 61010-1 CAT III 600V and is supplied in carrying case with test leads, battery and K-type temperature probe.
• 1000A TRMS AC/DC current measurement
• DCA Zero function
• 4000 counts backlit LCD display with bargraph
• Auto Power-off and Low Battery display
• Data hold mode and peak function
Specification.
Basic DC accuracy: DC Voltage (maximum)
Resolution (maximum)
AC Voltage (maximum)
Resolution (maximum)
DC Amps (maximum)
Resolution (maximum)
DC Microamps (maximum)
Resolution (maximum)
AC Amps (maximum)
Resolution (maximum)
Resistance (maximum)
Resolution (maximum)
Frequency (maximum)
Resolution (maximum)
Capacitance (maximum)
Resolution (maximum)
Temperature (maximum)
Resolution (maximum)
Diode Test Current Max
Continuity
Agency approval
Overall dimensions
Weight
Order Code
2577607
0.50% 600V
0.01mV
600V
0.01mV
400A
0.01A
1100μFA
0.01μ
400A
0.1A
110MΩ
0.1Ω
110Mhz
0.1Hz
110mF
0.001nF
1,000°F
0.1°F
1.5mA
Buzzer sounds at < approx 35Ω Response time 50mS
CEIEC 1010: CAT111; 600V cULus 3111 pending
255x32.5x65mm
363g
Price Part Number each
275 99.95
Capacitance Range Current Dimensions Frequency
Jaw Opening Reading, display Resistance Range Temperature Range Voltage
Weight
Order Code
2577409
0 - 40mF
0, 40, 400, 1000A AC 229(H) x 80(W) x 49(D) mm 4kHz
30 mm
4000 counts, 3.3/4 digit
0 - 40MΩ
40 - 1000°C
0 - 600v AC/DC
303g (including battery)
Price Part Number each
ELMA 945 129.00
599
528480 528479
529873


































































































   615   616   617   618   619