Page 616 - Buck & Hickman Industrial Supplies 2016
P. 616
Multimeters
Multimeter FC Kits
Fluke 3000FC General Maintenance Wireless Kit
The Fluke 3000 FC General Maintenance System provides measurement of all common electrical parameters
The Fluke 3000 FC Series Wireless Multimeter with the Fluke ConnectTM app has all the essentials for convenient test and measurement troubleshooting:
AC and DC voltage measurements to 1000V
AC and DC current with 0.01 mA resolution
Continuity, resistance, diode test, capacitance and frequency measurements MIN/MAX recording
CAT III 1000 V, Cat IV 600 V; IP54
The Fluke v3000 FC Wireless AC Voltage Module offers:
Measurements up to 1000 V true-RMS AC
Use as a standalone meter or as part of the system
A logging function for recording and saving up to 65,000 readings
The Fluke v3001 FC Wireless DC Voltage Module lets you:
Measure up to 1000 V DC
Use as a standalone meter or as part of the system
Use the logging function for recording and saving up to 65,000 readings
The Fluke a3001 Wireless iFlex® Current Module allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier: Measure up to 2500 A AC
Use as a standalone meter or as part of the system
Logging function for recording and saving up to 65,000 readings
Inrush function
Kit Supplied with:
Fluke 3000 FC Series Wireless Multimeter
Fluke v3000 Voltage Module
Fluke v3001 Voltage Module
Fluke a3001 FC Wireless iFlex AC Current Module
TL224 Test Leads
TL222 Test Leads
TL175 Test Leads
AC285 Alligator Clips
AC220 Alligator Clips
AC175 Alligator Clips
iFlex i2500-10 Flexible Current Probe
Magnetic hanging strap
Fluke 3000FC HVAC Wireless Kit
The Fluke 3000 FC HVAC System provides measurement of all common electrical parameters
The Fluke 3000 FC Series Wireless Multimeter with the Fluke ConnectTM app has all the essentials for convenient test and measurement troubleshooting:
AC and DC voltage measurements to 1000V
AC and DC current with 0.01 mA resolution
Continuity, resistance, diode test, capacitance and frequency measurements MIN/MAX recording
CAT III 1000 V, Cat IV 600 V; IP54
Fluke a3000 FC Wireless AC Current Clamp Module has all the essentials for convenient test and measurement troubleshooting:
True-RMS AC clamp meter
Measure up to 400 A AC
Use as a standalone meter or as
part of the system
Logging function for recording and
saving up to 65,000 readings
Inrush function
With the Fluke t3000 FC Wireless
K-Type Temperature Module you
can:
Use as a standalone meter or as
part of the system
Logging function for recording and
saving up to 65,000 readings
Kit Supplied with:
Fluke 3000 FC Series Wireless Multimeter
Fluke A3000 FC Wireless AC Current Clamp Module
Fluke T3000 Thermocouple Thermometer
TL175 Test Leads
AC175 Alligator Clips
80PK-1 K-Type Bead Thermocouple
Magnetic hanging strap
Order Code
80158266
Clamp Meters
Price Model each
3000FCHVAC 449.99
Order Code Model
2575729 3000FCGM
Fluke 3000FC Industrial Wireless Kit
Price each
679.99
1000A Clamp Meters MCM-3340, MCM-3341,MCM-3343
These clamp meters have an LSI circuit providing high reliability and durability. High internal impedance assures minimum measuring error with overload protection provided for all ranges. They have an impact-resistant ABS plastic housing with soft touch non-slip rubber and mid-size teardrop-shaped jaws which give easy access into confined trunking.
25mm display with function indicators and Backlight
Auto Polarity indicator
Push Button Zero adjust (MCM-3343 only) Continuity Buzzer and Diode check
Max Hold (MCM-3340 only)
Data Hold freezes displayed readings
Overload protection circuit for all ranges
Temperature °C and °F (MCM-3341 & MCM-
3343)1000°C
Low Battery indication
Auto Power Off after 35 minutes of no activity
Supplied with 2 test leads and batteries
Supplied with K-Type temperature bead probe (MCM-3341 & MCM-3343)
3000 FC Industrial Kit includes multimeter, three iFlex clamp modules, one ac voltage module and accessories AC and DC voltage measurements to 1000V AC and DC current with 0.01 mA resolution Continuity, resistance, diode test, capacitance and frequency measurements
MIN/MAX recording CAT III 1000 V, Cat IV 600 V; A logging function for recording and saving up to 65,000 readings
Kit Supplied with:
Fluke 3000 FC Series Wireless Multimeter
Specifications Function
DC Current
AC Current
DC Voltage
AC Voltage
Resistance
Capacitance
Frequency
Temperature
Order Code
2575570
2575571
2575330
CM-3340 Max Range
1000A
600V
600V
40MΩ
CM-3341 Max Range
1000A
600V
600V
40MΩ
100nF
10MHz
1000°C
Part Number
CM-3340
CM-3341
CM-3343
CM-3343 Max Range 1000A
1000A
600V
600V
40MΩ
100nF
100KHz
1000°C
Fluke A3001 FC Wireless iFlex AC Current Module (x3) Fluke V3000 Voltage Module
TL224 Test Leads
TL175 Test Leads
AC285 Alligator Clips
AC175 Alligator Clips
iFlex i2500-10 Flexible Current Probe (x3) Magnetic hanging strap
Order Code Model
2575730 3000FCIND
Price each
Price each
49.50
57.00
82.00
761.00
598
529055
529004
528460
529035