Page 619 - Buck & Hickman Industrial Supplies 2016
P. 619
Clamp Meters
Clamp Meters
MARCMi210 Insulation Clamp Meter
A unique insulation clamp meter for the installation, testing and maintenance of domestic and industrial installations. This high specification clamp meter can perform insulation tests to 6G Ohms with 5 test voltages from 50V to 1000V. The clamp provides True RMS measurement of AC current to 1500A and AC voltage to 750V. It will also measure DC current to 2000A and DC voltage to 1000V. The CMi210 has all the same test functions you would expect to find on a high specification multimeter with the added benefit of temperature measurement.
MARCM76 Clamp meter
This 400A AC and DC clamp meter also includes volts and ohms measurement, along with frequency, continuity beeper, duty cycle and capacitance. It also has max min functions to identify largest and smallest values over time and a hold function to freeze the reading while measuring in awkward places. A torch is included between the jaws to illuminate the conductor being clamped.
Features
AC & DC current 0.01A to 400A
AC voltage 1mV to 750V
DC voltage 0.1mV to 1000V
Resistance 0.1Ω to 40MΩ
Capacitance to 4mF
Frequency 0.1Hz to 10kHz
Duty cycle, Continuity with audible indication, Diode testing, Min/Max indication, Display hold
Relative function, Auto power off, Auto ranging, Display backlight with clamp illumination
Order Code
2577083
Price Model each
MARCMI210 369.00
Model number
MARCMI210
Dimensions
326mm x 108mm x 53mm
Accessories (included)
TL16 test leads
3 x 1.5V batteries, AAA (installed) Instructions
Operating Range
Up to 2000m
Safety Category
Conforms to BS EN 61010-1, BS EN 61010-2-032, CAT III 600V. Class II Double Insulation. TL16 test leads conform to BS EN 61010-031 CAT III 1000V, CAT IV 600V, 10A
Size
208 x 78 x 35 mm
Operating Temp (Min)
0°C
Operating Temp (Max)
+40°C
Temperature, storage min
-10°C
Temperature, storage max
+50°C
Power Supply Method
3 x 1.5V batteries, AAA
Weight
340g approx. (including batteries)
Contents
TL16 test leads, 3 x batteries (installed) and instructions.
EMC
Conforms to BS EN 61326
Warranty
Two years
EX623 AC/DC Clamp-on meter with built-in dual Thermocouple inputs, NCV Detector and InfraRed Thermometer
True RMS measurements for accurate AC Voltage and Current measurements Dual type K thermocouple input with Differential Temperature function (T1, T2, T1-T2)
Built-in non-contact IR Thermometer with laser pointer for locating hot
Built-in non-contact Voltage detector with LED alert
DC μA multimeter function for HVAC flame rod Current measurements
Data Hold plus fast Peak Hold of current surges during motor startup
40,000 count multimeter functions for DC Voltage, Resistance, Capacitance, and Frequency for high resolution over wider ranges
Measures motor capacitors to 40,000μF
1.25” (32mm) jaw opening for conductors up to 500MCM
8 to 1 distance to target ratio
Complete with CAT III-600V, double molded test leads, 9V battery, two general purpose Type K bead wire probes and case
Order Code
2518992
Price Temperature (IR): -58 to 518°F (-50 to 270°C) Part Number each
CM76
82.50 AC/DC Current: 400.0A AC/DC Voltage: 600V
Type K Temp: -58 to 1832°F (-50 to 1000°C) Resistance: 40.000MΩ
Capacitance: 10pF to 40,000μF
Price Order Code Part Number Item Description each
2575705 EX623 400A AC/DC Clamp Meter 180.32
601
139751
528503
529851