Page 615 - Buck & Hickman Industrial Supplies 2016
P. 615
Multimeters
Multimeter FC Series
Fluke 3000FC Wireless Digital Multimeter
The Fluke 3000 FC Series Wireless Multimeter with the Fluke ConnectTM app has all the essentials for convenient test and measurement troubleshooting.
AC and DC voltage measurements to 1000V (with Max resoultion 0.1mV)
AC and DC current to 400 mA (with Max resoultion of 0.01 mA)
Continuity, resistance, diode test measurments resistance measurment up to 50MΩ (with Max resoultion of 0.1Ω)
Capacitance measurments up to 9999μF (With Max resoultion of 1nF)
Frequency mesurments up to 99.99kHz (with Max resolutionof 0.01Hz)
MIN/MAX Recording
CAT III 1000 V, Cat IV 600 V; IP54
Powered by 3xAA batteries
RF 2.4Ghz ISM Brand, range 20m unobstructed (up to 3.5m Obstructed)
Size 475 x 93 x 207mm
Weight 340 grams
3 Year Warranty
Additional Fluke Connect wireless enabled modules measure AC, DC and AC+DC voltage, AC and DC current, plus temperature, all of which display on the Fluke 3000 FC Series Wireless Multimeter. Choose a standard clamp or flexible clamp
to measure AC current. Mix and match modules to suit your unique measurement needs. Read the primary measurement on the main display and up to three modules at any one time. Modules are available separately or as part of Fluke Connect kit
Fluke 3000FC Series Wireless Modules
Modules that wirelessly relay measurements to other Fluke ConnectTM enabled master units such as: Fluke 3000 FC DMM, Fluke Ti200/300/400 Infrared Cameras, PC via optional PC3000 FC Adapter, Fluke Connect Mobile app or can be use as a standalone meter or as part of the system
Logging function for recording and saving up to 65,000 readings
Note: Not compatible with Fluke CNX test tools
A3000FC Wireless AC Current Clamp Module
Fully functional true-RMS current clamp meter 0.5A to 400A AC (0.1A resolution) Inrush function Max displayed reading: 999.9A
Accuracy 400A 2% ± 5 digits (10 to 100Hz), 2.5% ± 5 digits (100 to 500Hz)
Jaw opening 34mm, IP30
A3001FC Wireless Flexi Clamp AC Current Module
The iFlexTM Wireless Current Module allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier. True-rms flexible current meter and one iFlex i2500-10 Flexible Current Probe 0.5A to 2500A AC (0.1A resolution)
Accuracy 3% ± 5 digits (5 to 500Hz)
Inrush function
Magnetic hanging strap
Jaw opening 254mm (Coil),
IP42
A3002FC Wireless AC/DC Current Module
Designed to be used with the i410 or i1010 ac/dc current clamps (not included with module)
Measure up to 400 A ac or 400 A dc with i410 (sold separately)
Measure up to 600 A ac or 1000 A dc with i1010 (sold separately)
1000A DC (0.1A resolution) Accuracy 0.5% ± 3 digits, 600A AC (0.1A resolution) Accuracy 0.1% ± 3 digits (45 to 1000Hz)
Magnetic hanging strap, IP42
V3000FC Wireless AC Voltage Module
True-rms ac voltage module Measure up to 1000V AC (Max resolution 0.1mV) Accuracy 0.09% ± 3 digits (600mV to 600V), 0.15% ± 2 digits (1000V)
Complete with TL224 Test Leads, AC285 Alligator Clips
Magnetic hanging strap, IP42
V3001FC Wireless DC Voltage Module
Measure up to 1000V DC (Max resolution 0.001V)
Accuracy 1% ± 3 digits (45 to 500Hz), 2.0% ± 3 digits (500 to 1000Hz)
Complete with TL224 Test Leads, AC285 Alligator Clips
Magnetic hanging strap, IP42
T3000FC Wireless K-Type Temperature Module
80PK-1 K-type Bead Thermocouple -200°C to 1372°C (0.1°C Resolution) Accuracy ± 0.5% +0.3°C
Order Code
2575728
Model
3000FC
Price Magnetic hanging strap, IP42
each Other K-type temperature probes also available 267.00 PC3000 Wireless PC Adaptor and Software
Show real-time measurements from remote modules up to 20 meters away on your PC
The PC3000 FC Adapter and Software help you understand the information you measure. When you need to get information back to a PC the PC3000 FC Adapter and Software wirelessly collects up to 65,000 sets of time stamped min/max/avg readings from FC remote modules
IR3000FC InfraRed Connector
Fluke Connect ir3000 FC Connector allows you to wirelessly transfer data from your existing Fluke Tools to your smart phone. Fits over the IR port of your existing Fluke Tools: 289 and 287 True RMS Multimeters, 789 ProcessMeter Upgradeable by USB Immediately enables you to graph, save and share the tool’s reading with your team from your smart phone
Wireless kits of 3000FC + Wireless Modules also availabe
Order Code Model
2575731 A3000FC
2575733 A3001FC
2575739 A3002FC
2575737 V3000FC
2575740 V3001FC
80158265 T3000FC
2575735 PC3000
80168872 IR3000FC
2575732 A3000FCKIT
2575734 A3001FCKIT
2575738 V3000FCKIT
2575741 V3001FCKIT
2575742 V3003FCKIT
2575736 T3000FCKIT
Item Description
AC Current Clamp
Flexi AC Current Clamp
AC/DC Current
AC Voltage
DC Voltage
K-Type Temperature
PC Adaptor & Software
Infrared Connnector
AC Current Clamp+Multimeter
Flexi AC Current Clamp+Multimeter
AC Voltage+Multimeter
DC Voltage+Multimeter
AC Voltage + DC Voltage + Multimeter
K-Type Temperature+Multimeter
Price each
129.99
149.99
89.99
134.14
134.14
129.99
79.99
99.00
299.99
329.99
299.99
299.99
499.99
299.99
597
528985
529140