Page 618 - Buck & Hickman Industrial Supplies 2016
P. 618

Clamp Meters
Clamp Meters
TPI A254 Low Current Adaptor
A254 Specifications:
Range AC Amps: 10mA to 40A, DC Amps: 10mA to 60A
Accuracy ± (1.5% +20mA) basic accuracy
Output 10mV per 1A or 100mV per 1A
Maximum Conductor Size 0.35” (9mm)
Lead Length 48” (1.2m)
Output Connection Type BNC connector with removable banana plug adapter Compatible Units: Most TPI brand and any competitor DMM, clamp-on or oscilloscope having the capability of measuring up to 2000mV AC/DC (2V AC/DC), 10M Ohm input impedance, and equipped with industry standard spaced input jacks 19mm on center.
MARCM51 Mini clamp meter
The Martindale CM51 is a pocket sized clamp meter, which reads AC current up to 300A. This low cost, auto ranging clamp meter has a jaw diameter of 27mm
and is a handy tool for any electrician. Additional features include display hold and auto power off. The Martindale CM51 is supplied with battery, case and instruction manual
Safety: EN 61010-1, EN 61010-2-032 Overvoltage Cat. III 300V, Class II.
EMC: EN 50082-1:01.92 & EN 55022:08.94 + A1:05.95 + A2:97 Features
Numeric Display: 3 3⁄4 digit, 4000 count LCD, maximum reading 4000, 12mm high.
Unit & Symbols: ~, A, DH, BAT, AUTO, APO & decimal point. Price Operating principle: Dual Slope Integration.
Order Code Part Number each Range selection: Auto ranging.
2577606 A254 199.95
TPI A256 AC/DC Current Probe Adapter
Use This Adapter With any DMM, clamp-on or oscilloscope having the capability of measuring up to 2000mV AC/DC (2V AC/DC), 10M Ohm input impedance, and equipped with industry standard spaced input jacks 19mm on center.
Overange indication: OL symbol is shown.
Battery warning: BAT symbol is shown.
Sampling rate: 2.5 times per second.
Display hold: Displays are held by DH key.
Overload protection: AC current; 400A AC (300V Line) for one minute.
Power consumption
Approx. 5mW (100 hours continuous operation)
Power Supply Method
One 3V CR2032 battery.
External Diameter
27 mm
Weight
110 grams
Temperature measuring ranges, °C
Operating temperature & humidity: 0°C to 40°C, less than 80% RH
Temperature, storage min
-10°C, less than 70% RH
Temperature, storage max
+50°C, less than 70% RH
Operating Temp (Min)
0°C less than 80% RH
Operating Temp (Max)
+40°C, less than 80% RH
Protection period
AC current; 400A AC (300V Line) for one minute
Warranty
Two years
Order Code
2518991
Price Part Number each
CM51 67.00
Specification. Measurement Range AC Amps
DC Amps
Accuracy
0-400A
General Specifications
Maximum Conductor Size
Lead Length
Output Connection Type
Order Code
2577609
0 to 400A
0 to 400A
± 1% of reading
34mm
1.2M
Dual Banana Plug
Part Number
A256
Price each
59.95
600
529879 529878
139750


































































































   616   617   618   619   620