Page 611 - Buck & Hickman Industrial Supplies 2016
P. 611

Multimeters
Multimeter 20 Series
287 & 289 true-RMS digital multimeters
Replacents for the popular 180 Series, with all the same features, plus more. These multimeters perform advanced unattended data logging, and show trend data
on screen without having to download to a PC. TrendCapture helps engineers
and technicians track down problems faster during preventive and predictive maintenance. An extra-large screen shows results graphically, backed by an enhanced user interface with on-board help (i-info key) available in seven languages, and soft-key interface. The meter can log multiple sessions unattended in the field, with logged readings being reviewed without a PC. Comes with a lifetime warranty. Key features of the Fluke 287:
0.025% DC accuracy, 100 kHz
AC bandwidth
Large 50,000 count, 1/4 VGA dot matrix display
Data logging function with expanded memory
TrendCapture allows you to graphically review logged readings right on the meter, without needing a PC. Store, up to 15,000 readings
over time
Advanced Min/Max/Average – all the data on one screen, with start and elapsed time i button – provides on-board function help
Lifetime warranty
27-II and 28-II Rugged Waterproof Digital Multimeters
IP 67 waterproof & dustproof protection, completely sealed for use in harsh environments
Designed to withstand 3 meter drop (with holster)
Average responding voltage and current for measurements
New – Backlit keypad buttons allow for easy visibility in lowlit areas
Large display digits and 2 level bright white backlight for increased visibility Reversible holster for added protection when not in use
Withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits and complies with second edition
IEC and ANSI electrical safety standards
Long battery life (800 hours)
Relative mode to remove test lead resistance from low ohms measurements
Auto and manual ranging for maximum flexibility
Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks your hands for other tasks
MSHA approval
Features:
Measure up to 1000 V ac and dc
Measure up to 10 A (20 A for 30 seconds)
10,000 F capacitance range
Frequency to 200 kHz
Extended ac voltage bandwidth– 40 Hz to 30 kHz
Resistance, continuity and diode test
Min/Max and average recording to capture variations automatically
Part Number
AC Current Range AC Voltage Range Bandwidth
Basic DC Accuracy Battery Running Time
Capacitance Range Conductance Range DC Current Range DC Voltage Range Dimensions H x W x D
Order Code
2004801
3947781 (287) 0.01 uA to 10 A 1 uV to 1000 V 100 kHz 0.00025
3947801 (289)
51 hours minimum, 180 hours
Price Part Number Model each
3947781 287 456.00
Part Number
AC Current Range
AC Voltage Range Bandwidth
Basic DC Accuracy Battery Running Time Capacitance Range DC Current Range DC Voltage Range DimensionsHxWxD Display Counts
Order Code
2015493
2015494
3947770 3947820 0.01 uA to 10 A
0.1 mV to 1000 V
20 kHz
50 hours minimum, 180
hours in logging mode in logging mode
50 kHz 0.0001 0.0005
0.001nF - 100mF
0.01nS - 50nS
0.01 uA - 10 A
1 uV - 1000 V
222 mm x 102 mm x 60 mm
800 hours
1 nF to 9999 ?F
0.01 uA to 10 A
0.1 mV to 1000 V
198 mm x 100 mm x 63.5 mm
6000 20000
2004802 3947801 289 493.00
Part Number
3947770
3947820
Model
27 II
28 II
Price each
375.00
398.50
593
10839
10853


































































































   609   610   611   612   613