Page 610 - Buck & Hickman Industrial Supplies 2016
P. 610

Multimeters
Multimeter 170 Series
170 Series multimeters
The three models of the new 170 series are the new benchmarks for the general purpose multimeters. The three models: the 175, 177 and the 179 set the standard with a combination of precision, features ease of use, safety and reliability.
All models offer true RMS AC voltage and current readings, 6000 count resolution, min-max average recording, as well as frequency and capacitance ranges. Despite all of these and many other useful features, the 170 Series remains easy to use. The ergonomic case with intergrated holster protects the units in rough and tough environments. To change the batteries, the case does not have to be opened as access to the batteries is through an easy to open battery door. All outputs are protected to EN61010-1 CAT IV 600V/CAT 111 1000V. The Fluke 170 Series is supplied with TL75 test leads, installed 9V battery and user manual and comes with Fluke’s unique lifetime warranty.
TK430-IR Multimeter & Clamp Meter & IR Thermometer Kit
Ideal for electrical testing needs including installation and repair of electrical systems, HVAC equipment and large appliances
Includes EX430: True RMS, autoranging multimeter with 11 functions
Includes MA200: 400A Clamp meter with basic AC Current and 1mA resolution Includes 42510: InfraRed Thermometer (-58 to 1000°F/-50 to 538°C) with laser pointer
Includes 40130: Non-contact voltage detector (from 100V to 600V AC) Includes set of test leads and Type K bead wire temperature probe Supplied in a heavy duty hard carrying case that provides protection and organization for meters and accessories
EX430 AC/DC Voltage: 750V/1000V EX430 AC/DC Current: 20A
EX430 Resistance: 40MΩ
MA200 AC/DC Voltage: 600V MA200 AC Current: 400A
42510 Temp: -58 to 1000°F (-50 to 538°C) 42510 Distance Ratio: 8:1
40130 AC Detection: 100VAC to 600VAC
Features:
• True-RMS measurments
• Digital display counts, updates 4 times per second
• Display backlight
• Analogue bargraph/segments, updates 40 times per second • Auto and manual ranging
• Display hold and auto hold
• Min-max-average recording mode with min/max alert
• Temperature readings (bead thermocouple probe included) • Smoothing mode allows filtering of rapidly changing inputs • Audible continuity and diode test
• Test lead alert warns for connection of test leads
• Unsafe voltage alert warns for voltages above 30V
• Low battery indication
• Ergonomic case with intergrated holster
• Easy battery exchange without opening the complete case • Selectable sleep mode preserves battery life
• Warranty
Order Code Part Number
2575715 TK430-IR
Price Item Description each
MultiMeter/Clamp Meter/IR Thermometer Kit 219.00
Functions
Voltage DC
Voltage AC
Current DC
Current AC
Resistance
Capacitance
Frequency
Temperature
Maximum
1000V
1000V
10A
10A
50MΩ
10000μF
100KHz
-40°C to +400°C
Max. 175
resolu-
tion
0.1mV ± (0.15% +2)
0.1mV ± (1.0% +3)
0.01mV ± (1.0% +3)
0.01mV ± (1.5% +3)
0.1Ω ± (0.9% +1)
1nF ± (1.2% +2)
0.0Hz ± (0.1% +1)
0.1°C
177
± (0.09% +3)
± (1.0% +3)
± (1.0% +3)
± (1.5% +3)
± (0.9% +1)
± (1.2% +2)
± (0.1% +1)
179
± (0.09% +2)
± (1% +3)
± (1.0% +3)
± (1.5% +3)
± (0.9% +1)
± (1.2% +2)
± (0.1% +1)
Price each
193.31
222.31
230.06
Industrial Combo Kit. Fluke 179 / MAG Kit
A combination kit comprising of a high performance digital multimeter and specialized test leads and probes designed
especially for industrial technicians.
Contents of the Combo kit:
Fluke 179 true RMS industrial DMM. TL224 SuregripTM silicone test lead set. AC220 Alligator clip set. TP4 Slim reach test probe set (4mm). 80BK Integrated DMM temperature probe. C800 hard carrying case. Maglite torch (plus batteries).
Accuracies are best accuracies for each function
Battery life
Order Code
077836
077837
077838
Alkaline, 200hrs typical
AC Current Range
10 A
AC Voltage Range
1000 V
Basic DC Accuracy
0.0009
Capacitance Range
10mF
DC Current Range
10 A
DC Voltage Range
1000 V
Display Counts
6000
Frequency Range
100KHz
Resistance Range
50MΩ
Temperature Range
+400°C
Item Description
175 Multimeter
177 Multimeter
179 Multimeter
Price Order Code each
1440892 269.00
592
139067
10814
528510


































































































   608   609   610   611   612