Page 609 - Buck & Hickman Industrial Supplies 2016
P. 609

Multimeters
Multimeter 110 Series
Fluke 113- Electrical Basic Multimeter
The Fluke 113 Digital Multimeter gives users the means to quickly and easily do basic meter set and reconnect testing. This meter is simple-to-use and has the features needed to repair most electrical problems.
The Fluke VCHEKTM LoZ low impedance measurement function means users can simultaneously test for voltage or continuity. The Min/Max function lets you record signal fluctuations. Performs diode tests, and also provides both auto and manual ranging capabilities. Large backlight display that’s easier to view.
Meets Measurement Category CAT III 600 V and Category IV 300 V standards for a higher level of safety.
Price Order Code each
2004803 109.00
Fluke 114- Electrical Trouble Shooting Multimeter
Compact true-rms meter for electrical troubleshooting. The Fluke 114 is the troubleshooting tool for “go/no-go” testing. It includes a feature to prevent false readings caused by ghost voltage. AutoVolt: automatic ac/dc voltage selection
Large white LED backlight to work in poorly lit areas
Resistance and continuity
Min/Max/Average to record signal fluctuations.
All inputs are protected to CE, IEN61010-1 CAT III 600V, UL, CSA, T, TÜV listed and VDE
Fluke 116- HVAC & Temperature Multimeter
Compact true-rms meter for HVAC (heating ventilation air conditioning) troubleshooting.
The Fluke 116 was specially designed for the HVAC professional. It has everything needed in an HVAC meter including temperature and microamp measurements to quickly troubleshoot problems with HVAC equipment and flame sensors.
Built-in thermometer for HVAC applications.
Low input impedance: helps prevent false readings due to ghost voltage.
Large white LED backlight to work in poorly lit areas. Resistance, continuity, frequency and capacitance. Min/Max/Average with elapsed time to record signal fluctuations.
CAT III 600 V safety rated.
HVAC Multimeter includes the following:
4 mm silicone test lead set
80BK Integrated Temperature probe
Installed 9 V battery
Installed 9 V battery Test leads
AC Current Range
AC Voltage Range Basic DC Accuracy Battery Running Time DC Voltage Range Dimensions H x W x D Display Counts Resistance Range Temperature Range True RMS Readings
Order Code
2004804
0.01 A to 10 A
0.1 mV to 600 V
0.005
9 volt Alkaline 400 hours typical 0.1 mV to 600 V
167 mm x 84 mm x 46 mm 6000
0.1Ω - 40MΩ
-40°C - +400°C
AC
AC Current Range
AC Voltage Range Basic DC Accuracy Battery Running Time Capacitance Range DC Voltage Range Dimensions H x W x D Display Counts Frequency Range Resistance Range
Order Code
2004806
0.01 A to 10 A
0.1 mV to 600 V
0.005
9 volt Alkaline 400 hours typical 1nF - 10000μF
0.1 mV to 600 V
167 mm x 84 mm x 46 mm 6000
0.01Hz - 50KHz
0.1Ω - 50MΩ
Price each
174.00
Fluke 115- Electrical & Electronic Multimeter
Compact true-rms meter for field service technicians. The Fluke 115 is the solution for a wide variety of electrical and electronic testing applications.
Large white LED backlight to work in poorly lit areas Resistance and continuity
Min/Max/Average to record signal fluctuations
All inputs are protected to CE, IEN61010-1 CAT III 600V. UL, CSA, TÜV listed and VDE
Model includes the following:
Installed 9V battery
4 mm silicone teat lead set
Fluke 117- Electricians, Commercial & non contact
Compact true-rms meter for commercial applications. The
Fluke 117 is the ideal meter for demanding envirnments like Price commercial buildings, hospitals and schools.
each VoltAlertTM technology for non-contact voltage detection.
128.00 AutoVolt automatic ac/dc voltage selection.
Low input impedance: helps prevent false readings due to ghost voltage.
Large white LED backlight to work in poorly lit areas. True-rms for accurate measurements on non-linear loads. Measures 10 A (20 A overload for 30-seconds). Resistance, continuity, frequency and capacitance. Min/Max/Average with elapsed time to record signal fluctuations.
CAT III 600 V safety rated.
Model includes the following:
4 mm silicone test lead set
AC Current Range
AC Voltage Range Basic DC Accuracy Battery Running Time Capacitance Range DC Current Range DC Voltage Range Dimensions H x W x D Display Counts Frequency Range
Order Code
2004805
0.01 A to 10 A
0.1 mV to 600 V
0.005
9 volt Alkaline 400 hours typical 1nF - 10000μF
1 mA to 10 A
0.1 mV to 600 V
167 mm x 84 mm x 46 mm 6000
0.01Hz - 50KHz
AC Current Range
AC Voltage Range Basic DC Accuracy Battery Running Time Capacitance Range DC Current Range DC Voltage Range Dimensions H x W x D Display Counts Frequency Range
Order Code
2004807
0.01 A to 10 A
0.1 mV to 600 V
0.005
9 volt Alkaline 400 hours typical 1nF - 10000μF
1 mA to 10 A
0.1 mV to 600 V
167 mm x 84 mm x 46 mm 6000
0.01Hz - 50KHz
Price each
180.00
Price each
151.00
591
PO-529955
PO-529954 PO-529949
PO-529958
PO-529956


































































































   607   608   609   610   611