Page 612 - Buck & Hickman Industrial Supplies 2016
P. 612
Multimeters
Multimeter 233 Series
233 multimeter
Now you can work in two places at once without the need of another person when reading the display. Standing on ladders, tangling long test leads, or calling on a second person while testing are all now a thing of the past. Measure safely while placing the meter in hazardous areas, in clean rooms or near moving machinery.
Multimeter 80 Series
AC Current Range
AC Voltage Range Basic DC Accuracy Battery Running Time Capacitance Range DC Current Range DC Voltage Range Dimensions H x W x D Display Counts Frequency Range
Order Code
2015510
Multimeter 70 Series
1 mA to 10 A
0.1 mV to 1000 V
0.0025
400 hours
1 nF to 9999 ?F
1 mA to 10 A
0.1 mV to 1000 V
193 mm x 93 mm x 53 mm 6000
5 Hz to 50 kHz
80 Series Digital Multimeter
True-RMS voltage and current for accurate measurements on non linear signals. Large display with analog bargraph and 2 level bright white backlight. Auto and manual ranging for maximum flexibility. Relative mode to remove test lead resistance from low ohms measurements. Min-Max-Average recording with Min/Max Alert to capture variations automatically. Touch Hold to capture stable readings avoiding noisy signals. Audible continuity, diode test and duty cycle. Input Alert. Classic design with new removable holster with built in test lead and probe storage. Improved selectable sleep mode for long battery life. Easy battery and fuse exchange without opening the “complete case. Selectable filter for accurate voltage and frequency measurements on motor drives. Built-in thermometer. Peak capture to record transients as fast as 250mμs.”
Price each
248.00
Part Number
AC Current Range
AC Voltage Range Bandwidth
Basic DC Accuracy Battery Running Time Capacitance Range DC Current Range DC Voltage Range Dimensions H x W x D Display Counts
Order Code
1440899
1440900
3947847 (83V) 3947858 (87V) 10 A
0.1 mV to 1000 V
5 kHz 20 kHz
0.001 0.0005 Alkaline, 400 hrs typical
1nF - 9999μF
10 A
0.1 mV to 1000 V
200 mm x 95 mm x 48 mm
6000 20000
Part Number
3947847 (83V)
3947858 (87V)
Price each
335.00
399.00
Fluke 77 IV- Electrical & Electronic Multimeter
The Fluke 77-IV digital multimeter has the features needed to repair most
electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke’s original 70 Series with more measurement functions and a much larger display that’s easier to view.
Wide 1000 V measurement range , average responding AC measurements , 0.3% accuracy .
10 Amps continuous (20A for 30 seconds).
Frequency and capacitance.
Resistance and continuity.
Large display.
Backlight for work in dim areas.
Min / Max to record signal fluctuations.
Auto and Manual ranging.
Ergonomic overmolded housing with integrated probe holders.
Meets Measurement Category 1000 V CAT III and Category IV 600 V safety standards.
Price Order Code Model each
2004800 77-IV 289.00
594
139053
10824
10817