Page 613 - Buck & Hickman Industrial Supplies 2016
P. 613

Multimeters
Multimeter
DM93 Digital Multimeter
The new FLIR DM93 is a world-class digital multimeter with advanced VFD filtering to help you accurately analyze non-traditional sine waves and noisy signals found in VFD-controlled equipment.
VFD mode filters variable frequency drive signals and provides accurate voltage
and frequency measurements during maintenance and troubleshooting. LoZ mode eliminates ghost voltage readings associated with long-run applications. Powerful worklights eliminate the need for a flashlight while performing tests in dim lighting. Data record feature captures electrical measurements and provides wireless data transfer. Integrated Bluetooth technology* connects the FLIR DM93 to the FLIR Tools Mobile app on your compatible mobile device.
METERLiNK® technology wirelessly integrates electrical readings on your infrared image with METERLiNK-enabled FLIR thermal cameras.
Fluke 28 II Ex Intrinsically Safe True-rms Digital Multimeter
Now there’s one intrinsically safe digital multimeter (DMM) you can use in IIC (gas), in Zone 1 and 2 and IIIC (dust), Zone 21 and 22. Whether you work in petroleum, chemical, or pharmaceutical environments, all the test and troubleshooting power you need
is packed into the most rugged intrinsically safe
(IS) DMM Fluke has ever built. The Fluke 28 II Ex is
also waterproof, dust-proof and drop-proof. You’ll
be equipped to handle any situation, inside and
outside of hazardous zones, without compromising
compliance or measurement performance.
The Fluke 28 II Ex is the most rugged IS DMM you
can buy.
A completely sealed, IP67 rated case
Withstands drops up to 10 feet or 3 meters (with
holster)
Dustproof per IEC60529 IP6x
Waterproof per IEC60529 IPx7
Meets IEC Overvoltage Electrical Safety Standard No. 61010-1:2001
Measurement Category III, 1000V, Pollution Degree 2
Measurement Category IV, 600V, Pollution Degree 2
Reversible holster for added protection of the display when not in use
41⁄2 digit mode for precise measurements (20,000 counts)
True-rms ac voltage and current for accurate measurement on nonlinear signals Measures up to 1000V and 10A ac and dc (note that Ex zones require reduced measurements)
Low pass filter ensures accurate voltage and frequency measurements on variable speed motor drives (VSDs)
Frequency to 200 kHz and % duty cycle to help you diagnose VSDs and switching power supplies
Resistance, continuity and diode test
10,000 μF capacitance range for components and motor caps
Conductance measurements for high resistance or leakage tests
Min/Max-Average and Peak capture to record transients and variations automatically Relative mode to remove test lead interference on resistance measurements
Auto and manual ranging for maximum flexibility
Input Alert protects you by chirping and flashing “Lead when leads are plugged into the wrong inputs
Range
DC Voltage 1000 V
AC Voltage 1000 V
VFD AC Voltage 1000 V
DC Current 10 A
AC Current 10 A
Resistance 40 MΩ
Continuity Threshold 30Ω
Frequency 100kHz
Capacitance 40mF
Temperature -328 to 2192°F, -200 to 1200°C
Diode Test 2V
General Information
Display Counts 40,000
IP Rating, Drop Test IP 54, 2m (6.6’)
Category Rating CAT IV-600V, CAT III-1000V
Battery Type 6 x AAA
Bluetooth Range Max (DM93 only) 32ft (10m)
Data Recording (DM93 only) 20,000 Pts (125 days max)
Memory 99 internal storage locations
Order Code Model
2576858 DM93
Accuracy
±0.05 %
±0.5 %
±0.5 %
±0.2 %
±1.0 %
±0.2 %
±0.2 %
±5 Digits
±0.9 %
±1.0 %
±1.5 %
DC voltage
AC voltage
DC current
AC current
Resistance
Conductance
Diode Test
Duty Cycle
Capacitance
Frequency
Temperature
Display counts
Peak Capture
Min/Max/Avg Recording
Safety Certifications
ATEX
NEC-500
IEXEx
IP rating
Power
Display
Size with holster
Weight with holster
Order Code
80121035
Range
0.1 mV to 1000 V
0.1 mV to 1000 V
0.1 μA to 10 A
0.1 μA to 10 A
0.1 O to 50 MΩ
60.00 nS
2.0 V
0.0 % to 99.9 %
10 nF to 9999 μF
0.5 Hz to 199.99 kHz
-200 °C to +1090 °C (-328 °F to +1994 °F)
Accuracy
±0.05 % + 1
±0.7 % +4
±0.2 % + 4
±1.0 % + 2
±(0.2 % + 1)
± (1.0 % + 10)
± (2.0 % + 1)
Within ±(0.2 % per kHz + 0.1 %) for rise times
± (1.0 % + 2)
± (0.005 % + 1)
± (1.0 % + 10) °C [± (1.0 % + 10) °F]
Price each
6000 counts/19,999 counts in high-resolution mode
Record transients up to 250 us
Display signals up to approximately 100 ms
II 2 G Ex ia IIC T4 Gb, II 2 D Ex ia IIIC T130 °C Db, I M1 Ex ia I Ma
Class I, Div 1, Groups A-D, 130 °C
Ex ia IIC T4 Gb, Ex ia IIIC T130 °C Db, Ex ia I Ma
IP67
Three AAA batteries, Battery life: 400 hours
LCD, with backlight
(HxWxL) 6.35 cm x 10.0 cm x 19.81 cm (2.5 in x 3.93 in x 7.8 in)
698.5 g (1.54 lb)
Price Model each
28 II EX 899.99
279.00
595
PO-567746
528830


































































































   611   612   613   614   615