Page 608 - Buck & Hickman Industrial Supplies 2016
P. 608

Multimeters
Multimeters
AM-530 Digital Multimeter
This multimerer offers the following functions of voltage, current and resistance measurement. Capacitance and frequency measurement, diode and acoustic continuity test. The multimeter has automatic and manual range selection, intergrated measurement memory (data hold), MIN/MAX data hold, relative measurement and an auto power-off. The large, easily readable LCD display is also backlight as standard.
Multimeters for field service 34XR-A
Designed for maintenance, repair and installation of elecrical and electro-mechanical equipment.
• Temperature, frequency and capacitance for complete measurement capability
• Magne-Grip holster with hanging magnet strap for hands free operation
• Data hold, min/max and bargraph for capturing quick measurement events • CAT III 600V, CAT II 1000V. UL listed
• One year warranty
• True RMS for the most accurate voltage measurements
• Autoranging for ease of use
• Bright blue backlight for dim work areas
Hands free operation by using the magnetic hanging strap included with both meters. Shipped with test leads and threaded alligator clips, Type K thermocouple probe, manual, spare fuse, and 9V battery.
Display: 33/4-digit, LCD, 4000 digits Measurement ranges
AC voltage: 1 mV...600 V
Basic accuracy: ±(1.0% rdg. + 3 digits) Frequency range: 45...400 Hz
DC voltage: 1 mV...600 V
Basic accuracy: ±(0.8% rdg. + 1 digits) Input resistance: 10 MΩ
Current AC: 1 μA...10 A
Basic accuracy: ±(1.2% rdg. + 3 digits) Frequency range: 45...400Hz
Current DC: 1 μA...10 A
Basic accuracy: ±(1.0% rdg. + 2 digits) Resistance: 0,1 Ω...40 MΩ
Basic accuracy: ±(1 % rdg. + 2 digits) Continuity: R < 50 Ω
Frequency: 10 Hz...10 MHz
Basic accuracy: ±(0,1% rdg. + 4 digits) Capacitance: 40,00 nF...4000 μF
Basic accuracy: ±(3.0% rdg. + 5 digits) Temperature measurement -40°C...1000°C Basic accuracy: ± (1.2% +3°C)
Pollution degree: 2
Measurement category: CAT III/600V Safety cert.: EN 61010, IEC 61010
Power supply: 2 x battery 1,5 V, IEC LR6
Order Code
80081487
Price each
85.00
Accuracy
0.50 percent
AC Current Range
10 A
Capacitance, max
40000uF
Duty cycle
to 90 percent
Resistance
40 M ohms
Voltage Rating
750 V
Order Code Part Number
Price each
111.00
115
070038 34XR-A
Multimeter 110 Series
Fluke 110 Series Key Feature Comparison Chart
V-Check
DC millivolts
DC volts
Auto volts
AC millivolts true-rms
AC volts true-rms
Continuity
Ohms
Diode Test
Capacitance
LoZ capacitance
Hz (V or A input)
AC amps true-rms (45 Hz to 500 Hz)
DC amps
DC micro-amps
Temperature (Type-K thermocouple)
Volt Alert (Non Contact volt warning)
113 114
Electrical Electrical
Basic Trouble Shooting
Electricians
Electrical & Electronic
Y
Y
Y
Y
Y
Y
Y
Y
Y
Y
Y
Y
116 117
HVAC Electricians
Y
Temperature Commercial & Non Contact
Y Y
Y Y
Y Y
Y Y
Y Y
Y Y
Y Y
Y Y
Y Y
Y Y
Y Y
Y Y
Y
Y
Y
Y
Y
Y Y
Y Y
Y
Y
Y
Y
Y
PO-529951
590
139090
139089


































































































   606   607   608   609   610