Page 59 - Buck & Hickman Industrial Supplies 2016
P. 59

Screwdrivers
Multiblade
Kraftform Kompakt Extra Slim VDE 16pc Set
Set Contents Range: 817 VDE 1 x 9x102 - 247 1 x 0.5x3.0x70 - KK 60 i 1 x 0.4x2.5x154 - KK 60 iS 1 x 0.6x3.5x154 - 1 x 0.8x4.0x154 - 1 x 1.0x5.5x154 - KK 62 iS PH 1 x PH 1x154 - 1 x PH 2x154 65 iS PZ 1 x PZ 1x154 - 1 x PZ 2x154 65 iS PZ/S 1 x 1x154 - 1 x 2x154 67 i TX 1 x TX 10x154 67 iS TX 1 x TX 15x154 - 1 x TX 20x154 1 x TX 25x154
Kraftform Kompakt VDE sets come with an insulated handle and insulated interchangeable blades, that
can be exchanged without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE set has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Price Order Code each
2518109 58.96
Kraftform Kompakt VDE Interchangeable Screwdriver set with twin handles 17pc
17 piece compact interchangeable VDE insulated screwdriver set designed to reduce the amount of tools needed to carry. The 15 screwdriver blades cover all commonly found screws while the twin handles minimise blade changes. Kraftform multi-component handles are designed to be very comfortable during intensive use. The blades are precision-made using the highest quality “bit material” steel for long service life and accurate fit. Included in the assortment are blades to suit MCBs and for recessed RCBO screws. All Wera Kompakt VDE blades are interchangeable between sets. Fully VDE rated to 1,000V.
Price Order Code Set Contents Range each
Kraftform Kompakt Adjustable Torque VDE Screwdriver Set 1.2 to 3.0Nm. 15 Piece Set 1000V Insulated VDE adjustable torque screwdriver 15 piece set for use with Kraftform Kompakt VDE interchangeable screwdriver blades.
• Accuracy ± 6% (EN ISO 6789)
• Simple to set the torque value.
• Distinctly audible and noticeable excess load signal when the pre-set value is exceeded.
• Unlimited torque for manual loosening jobs.
• Kraftform Handle/Interchangeable blade system for rapid blade exchange.
• Rapid blade change: Simply insert the blade in the chuck and the automatic locking mechanism ensures a secure fit. To remove the blade, just push the shift ring downwards and pull it out.
• The set features a range of the Kompakt VDE Extra-Slim interchangeable blades, ideal for use
with RCBO’s, spring terminals or other components featuring recessed screws
• In rugged belt pouch
• Set includes: 1x 7441 VDE hand holder, 1.2 – 3.0Nm, 14x 154mm interchangeable blades: Slotted 2.5mm*; 3.5mm; 4.0mm; 5.5mm / Phillips PH 1; PH 2 / Pozi
PZ 1; PZ 2 / Pozi PlusMinus MCB PZ/S #1; PZ/S #2 (PlusMinus) / Torx TX 10*; TX 15; TX 20; TX25 (* Sizes marked with an asterisk are not Extra-Slim)
Price Order Code each
2521314 133.10
Handle OF Ratcheting Screwdriver, 1000V
Handle for 1000V ratcheting screwdriver with interchangeable blades
Patented push button with release function Bimaterial handle
Price Order Code each
2524075 31.45
Interchangeable blades for Ratcheting
Insulated Screwdriver
• Insulated interchangeable blades with reduced diameter
• Blades are 100mm length (out of the handle)
• The blades with reduced diameter let users access to sunken screws and spring elements
• For work on live equipment, up to 1000 V
• To be used only with the insulated ratcheting screwdriver 808060
Price Order Code Size each
2524067 Slotted 0.4x2.5 9.89
2524079 Slotted 0.5x3.0 9.89
2524068 Slotted 0.8x4.0 9.89
2524069 Slotted 1.0x5.5 9.89
2524080 Combi PH1/5.0 14.38
2524081 Combi PH2/6.0 14.38
2524082 Phillips PH1 9.44
2524083 Phillips PH2 9.44
2524084 Combi PZ1/5.0 14.38
2524085 Combi PZ2/6.0 14.38
2524086 Pozidriv PZ1 9.89
2524087 Pozidriv PZ2 9.89
2524088 Torx T10 10.78
2524089 Torx T15 10.78
2524090 Torx T20 10.78
2524091 Torx T25 10.78
2524092 Torx T30 10.78
6pc Ratcheting Screwdrivers Set, 1000V
Set of 6 insulated 1000V ratcheting screwdrivers Content: 4 x slotted (2,5;3; 4; 5,5mm), PZ1, PZ2 48 teeth ratcheting screwdriver for work on live equipment up to 1000V
Slim blades, 30% thinner
Patented blade release function with push button High torque bearing capacity and lifetime endurance Provides clockwise, counter-clockwise, and non- ratcheting (fixed) modes
Mode selection is quickly made by shifting the directional disc on the forward face of the tool
VDE certified
Tested up to 10.000 volts
Price Order Code each
2524077 71.91
80176469
817 VDE 2 x 9x102, KK 62i 1 x PH 53.56 1x154; 1 x PH 2x154, KK 65 i PZ
1 x PZ 1x154; 1 x PZ 2x154, KK
65 i PZ/S 1 x 1x154; 1 x 2x154,
KK 67 i TORX 1 x TX 10x154; 1 x TX 15x154; 1 x TX 20x154; 1 x TX 25x154, KK 60 i 1 x 0.4x2.5x154; 1 x 0.8x4.0x154; 1 x 1.0x5.5x154; 1 x 1.2x6.5x154, KK 60 iS 1 x 0.6x3.5x154
41
201446
11339
199191
37131
199178
447923


































































































   57   58   59   60   61