Page 607 - Buck & Hickman Industrial Supplies 2016
P. 607

Multimeters
Multimeters
EX530 Heavy Duty AC/DC Duty True RMS Industrial MultiMeter
True RMS DMM with 11 functions and 0.06% basic accuracy
AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity
Dual sensitivity frequency functions (electrical/electronic)
1000V input protection on all functions
20A max Current
MIN/MAX, Data hold, Relative, Auto power off
40,000 count large backlit LCD with bargraph
Double molded housing for waterproof protection
Complete with double molded test leads, magnetic hanging strap, Type K bead wire temp probe, carrying case and 9V battery
AC/DC Voltage: 0.01mV to 1000V
AC/DC Current: 0.01μA to 20A
Resistance: 0.01Ωto 40MΩ
Capacitance: 0.001nF to 40mF
Frequency (Electric): 40Hz to 400Hz Frequency (Electronic): 0.001Hz to 100MHz Temperature: -50 to 1382°F (-45 to 750°C)
15XP-B Digital multimeter with non contact voltage detection and logic test
This multimeter offers the following functions, voltage, current and resistance measurement. Capacitance and frequency measurement, as well as Diode and acoustic continuity test. This multimeter has automatic and manual range selection. Intergrated measurement memory (data hold), MIN/MAX data hold, relative measurement and an auto power-off.
Also included is a large, easily readable LCD display is also backlight as standard.
Display: LCD, 33/4-digit, 4000 digits Measurement ranges
AC voltage: 1 mV...600 V
Basic accuracy: ±(1.5% rdg. + 3 digits) Frequency range: 40...400 Hz
DC voltage: 1 mV...600 V
Basic accuracy: ±(0.5% rdg. + 2 digits) Input resistance: 10 MÙ
Current AC: 1 μA...10 A
Basic accuracy: ±(1.5% rdg. + 3 digits) Frequency range: 40...400 Hz
Current DC: 1 μA...10 A
Basic accuracy: ±(1.2% rdg. + 3 digits) Resistance: 0.1 Ù...40 MÙ
Basic accuracy: ±(1% rdg. + 2 digits) Continuity: R < 50 Ù
Frequency: 10.00 Hz...10 MHz
Basic accuracy: ±(0.1% rdg. + 5 digits) Capacitance: 40.00 nF...4000 μF
Basic accuracy: ±(2.5% rdg. + 5 digits) Pollution degree: 2
Measurement category: CAT III/600 V Safety cert.: EN 61010, IEC 61010 Power supply: 2 x 1.5 V battery, IEC LR6
Price Order Code each
2017347 58.00
30XR-A
Multimeter with non contact voltage detector
Hands free operation with this Model 30XR using the included Magne-Grip Holster. The 30XR has a non-contact voltage detector that safely indicates presence of live circuits. Battery door designed for easy access. Includes Magne-Grip Holster with hanging magnet strap, test leads, manual, spare fuse and 9V battery.
• Built-in non-contact voltage detector for detection of live circuits
• Magne-Grip Holster with hanging magnet strap for hands-free operation • Safety rated at CAT II 600V, CAT III 300V, UL listed
• 9 Ranges, 30 functions handle most measurement tasks
Order Code
2575711
Price Part Number Item Description each
EX530 11 Function MultiMeter 159.16
EX205T Autoranging TrueRMS Digitial Multimeter
True RMS for better accuracy when measuring distorted waveforms 2000 count large backlit dual LCD with easy-to read digits
Low current capability with resolution to 0.1μA
Input fuse protection
Max Hold, Data Hold and Auto power off Complete with test leads and 9V battery
AC/DC Voltage: 600V AC/DC Current: 10A Resistance: 20MΩ
Accuracy
1 percent
AC Current Range
10 A
Resistance
20 ohms
Voltage
9V
Voltage, input max
600
Voltage, input min
70
Voltage Rating
600 V
Continuity Beeper
Yes
Diode test
Yes
Order Code
2575714
Price Part Number Item Description each
EX205T TrueRMS Digital Multimeter 55.17
Price Part Number each
30XR-A 63.00
Order Code
070039
589
528500 528502
139091 139087


































































































   605   606   607   608   609