Page 606 - Buck & Hickman Industrial Supplies 2016
P. 606
Multimeters
Multimeters
MARMM64 Digital Multimeter
The MM64 is a general purpose multimeter with added functions of temperature measurement, continuity and diode test.
Features
AC & DC current 0.1μA to 200mA AC voltage 0.1mV to 600V
DC voltage 0.1mV to 600V Resistance 0.1Ω to 20MΩ Capacitance 0.1μ F to 20mF Frequency 1Hz to 40kHz
SAFETY
Conforms to BS EN 61010-1, CAT III 600 V
Class II Double Insulation
Pollution degree: 2 for indoor use
TL16 test leads conform to BS EN 61010-031 CAT III 1000V, CAT IV 600V,10A
EMC: Conforms to BS EN 61326-1
Includes: TL16 test leads, Type K thermocouple, 1 x spare fuse, 9V battery (installed) and instructions
MARMM68 True RMS multimeter
With a true RMS measurement, the MM68 is an
ideal electrician’s multimeter. It also incorporates frequency, capacitance and duty cycle measurement as well as continuity and diode test.
Features
AC & DC current 0.01A to 10A AC voltage 0.01mV to 750V DC voltage 0.01mV to 1000V Resistance 0.01Ω to 220MΩ
Frequency 0.01Hz to 22MHz Capacitance 1pF - 22mF
SAFETY
Conforms to BS EN 61010-1, CAT III 600 V
Class II Double Insulation
Pollution degree: 2 for indoor use
TL16 test leads conform to BS EN 61010-031 CAT III 1000V, CAT IV 600V,10A
EMC: Conforms to BS EN 61326-1
Includes: TL16 test leads, 1 x spare fuse, 9V battery (installed) and instructions
Size
Weight
Operating Temp (Min) Operating Temp (Max) Temperature, storage min Temperature, storage max Power Supply Method
Order Code
2518997
165 x 78 x 42.5 mm
285g approx
0°C at < 70% RH
+50°C at < 70% RH
-20°C at < 80% RH
+60°C at < 80% RH
Single standard 9 volt battery, NEDA 1604, JIS006P, IEC 6F22
Operating Range
Size
Net Weight
Operating Temp (Max) Operating Temp (Min) Temperature, storage min Temperature, storage max Warranty
Order Code
up to 2000m
165 x 78 x 42.5 mm
285 g
+50°C at < 70% relative humidity (RH)
0°C at < 70% relative humidity (RH)
-20°C, 0 to 80% RH (battery must be removed) +60°C, 0 to 80% RH (battery must be removed) Two years
Part Number
MM68
Part Number
MM64
Price each
Price each
105.00
64.50 2518999
MARMM65 Digital autoranging multimeter
The MM65 is an autoranging multimeter capable of measuring 10 Amps AC & DC
Features
AC & DC current 0.1μA to 10A AC voltage 1mV to 600V
DC voltage 0.1mV to 600V Resistance 0.1Ω to 34MΩ
SAFETY
Conforms to BS EN 61010-1, CAT III 600 V
Class II Double Insulation
Pollution degree: 2 for indoor use
TL16 test leads conform to BS EN 61010-031 CAT III 1000V, CAT IV 600V,10A
EMC: Conforms to BS EN 61326-1
Includes: TL16 test leads, 1 x spare fuse, 9V battery (installed) and instructions
EX470 True RMS, autoranging DMM with large digit LCD display and Type-K/IR temperature function
True RMS DMM with 12 functions and 0.3% basic accuracy
AC/DC Voltage & Current, Resistance, Capacitance, Frequency, TypeK & IR Temperature, Diode/Continuity, Duty Cycle
Built-in non-contact InfraRed Thermometer with 8:1 distance to target ratio with 0.95 fixed emissivity Input fuse protection and mis-connection warning 20A max Current
Type K temperature measurements
Large-digit backlit LCD
Complete with CAT III test leads, tilt stand, protective holster, velcro hanging strap, Type K bead wire temp probe and 9V battery
Temperature (IR): -58 to 518°F (-50 to 270°C) AC Voltage: 0.1mV to 750V
DC Voltage: 0.1mV to 1000V
AC/DC Current: 0.1μA to 20A
Resistance: 0.1Ω to 40MΩ
Capacitance: 0.01nF to 100μF
Frequency: 0.001Hz to 10MHz
Type K Temp: -4 to 1382°F (-20 to 750°C)
Weight
Temperature measuring ranges, °C Operating Range
Power Supply Method
Size
Operating Temp (Min) Operating Temp (Max) Temperature, storage min Temperature, storage max Warranty
Order Code
2518998
285g approx
Operating: 0°C to 50°C at 70% RH
Max 2000M
Single standard 9 volt battery, NEDA 1604, JIS006P, IEC 6F22
165 x 78 x 42.5 mm
0°C at < 70% relative humidity (RH) +50°C at < 70% relative humidity (RH) -20°C at < 80% RH
+60°C at < 80% RH
Two years
Part Number
MM65
Order Code
2575706
Part Number
EX470
Item Description
12 Function MultiMeter + IR Thermometer
Price each
113.14
Price each
72.00
588
139085 139084
528501
139086