Page 605 - Buck & Hickman Industrial Supplies 2016
P. 605
Multimeters
Multimeters
911 Multimeter
Sagab by Elma 911 is a Compact Multimeter with double molded housing and over-sized
high contrast 2000 counts LCD display. The multimeter measures voltage, current, resistance, continuity and temperature. The instrument meets IEC 61010-1 CAT III 600V and CAT II 1000V. Supplied in carrying case with test leads, battery and K-type temperature probe.
• 2000 digital display counts
• Data and max hold mode
• Auto ranging
• Auto power-off and low battery indication • Special range for current clamp adapter • Comes with K-type temperature probe
• IEC 61010-1 CATIII 600V & CATII 1000V
MARMM39 Digital multimeter
The MM39 multimeter is autoranging and features a large rotary knob for easy selection of the required test, even when wearing gloves. There are two additional buttons, one to lock the range and the other to hold the result on the display. The multimeter functions include DC Volts, AC Volts, AC Amps, Ohms, Continuity with Audible Indication and Diode Test. Each MM39 multimeter is supplied with standard test leads, batteries, protective rubber holster and instruction manual.
Features:
600V AC / DC
10A AC / DC
20MΩ Resistance
Diode & Continuity
Test Data hold
Safety:
Conforms to IEC61010-1 (EN61010-1),CATIII
600V, Class II, Pollution degree 2 Indoor use.CAT III: is for measurements performed in the building installation. EMC: Conforms to EN61326.
Current Dimensions Reading, display Resistance Range Temperature Range Voltage
Weight
Order Code
2577406
918 Multimeter
0 - 10A AC/DC
150(H) x 70(W) x 48(D) mm 2000 counts, 3.1/2 digit
0 - 20MΩ
20 - 1000°C
0 - 1000v AC/DC
255g (including batteries)
Part Number
ELMA 911
Price each
45.00
Operating Range
Size
Temperature coefficient
Net Weight
Operating Temp (Min) Operating Temp (Max) Temperature, storage min Temperature, storage max
Order Code
2023525
2000m max.
145 x 70 x 34 mm
Add (0.1 x % accuracy) per o C from 0 to 18o C and from 28 to 50o C
315 g
0°C at < 70% relative humidity (RH)
+50°C at < 70% relative humidity (RH)
-20°C, 0 to 80% RH (battery must be removed) +60°C, 0 to 80% RH (battery must be removed)
Price Part Number each
MARMM39 37.00
Sagab by Elma 918 is a compact True RMS Multimeter with double molded housing and over sized high contrast 6000 counts LCD bargraph display. The multimeter measures voltage, current, resistance, continuity, capacitance, frequency and temperature. The instrument meets IEC 61010-1 CAT III 600V and CAT II 1000V. Supplied in carrying case with test leads, battery and K-type temperature probe.
• True RMS measurements and auto-ranging • 6000 digital display counts
• Data hold, MAX/MIN recording mode
• Auto power off and low battery indication
• Special range for current clamp adapter • Includes K-type thermometer
• IEC 61010-1 CATIII 600V & CATII 1000V
MARMM47 Phase rotation and temperature multimeter
The MM47 is a great, all round electricians mulitmeter. It’s been designed to satisfy the needs of the working electrician, by including audible continuity, phase rotation, frequency and temperature measurement as well as the basic measurement functions. An additional clamp adaptor (CT60) can also be used for measurement of both AC & DC current, up to 600A, and a K-Type probe connection allows for various temperature probes to be used as well. The main functions of this multimeter include AC volts, DC volts, Ohms and Diode Test. The clear LCD display also features an analog bargraph.
Each MM47 multimeter is supplied with standard test leads, battery, protective rubber holster, K-Type bead probe and instruction manual.
Features:
600V AC / DC
40kHz Frequency +750°C temperature 2mF Capacitance Diode test
Phase rotation indicator
The instrument meets the requirements for double insulation to BS EN 61010-1 at 600V Installation Category III. Installation Category III (distribution level) relates to transient overvoltage likely to be found in fixed installation wiring.
Capacitance Range Current Dimensions Frequency Reading, display Resistance Range Temperature Range Voltage
Weight
Order Code
2577407
0 - 4000μF
0 - 10A AC/DC
150(H) x 70(W) x 48(D) mm 0 - 10MHz
6000 counts, 3.5/6 digit
0 - 60MΩ
20 - 760°C
0 - 1000v AC/DC
255g (including batteries)
Part Number
ELMA 918
Operating Range
Size
Temperature coefficient
Net Weight
Operating Temp (Min)
2000M max
147 x 70 x 39 mm
Add (0.1 x % accuracy) per o C from 0 to 18o C and from 28 to 50o C.
340 g
-0°C at < 70% relative humidity (RH)
+50°C at < 70% relative humidity (RH)
-20°C, 0 to 80% RH (battery must be removed) +60°C, 0 to 80% RH (battery must be removed)
Price Part Number each
MARMM47 94.50
Price Operating Temp (Max)
each
79.00
Temperature, storage min Temperature, storage max
Order Code
2023528
587
528478 528477
139079 139077