Page 604 - Buck & Hickman Industrial Supplies 2016
P. 604
Multimeters
Multimeters
Specification.
True RMS DMM with capacitance, low-pass filter, duty cycle and temperature.
Resistance (Max)
Resolution (Max)
Frequency (Max)
Resolution (Max)
Temperature (Max)
Resolution (Max)
Capacitance (Max)
Resolution (Max)
Duty Cycle
Agency approval
Order Code
2577605
40MΩ
0.1Ω
10MHz
0.01Hz
2372°F
0.1°F
4000μF
0.01nF
0.1 to 99.9%
CE IEC 61010 - CATII 1000V / CAT III 600V cULus 61010
Price Part Number each
183A 99.95
TPI 183 True RMS Multimeter
The 183A is a hand-held autoranging DMM. The 183A measures ACV, DCV, ACA, DCA, Resistance, Frequency, Duty Cycle, Diodes, Capacitance, Temperature and Continuity. The meter is also easy to use and built to last. The DMM 183A also features:
REC: Records Min/Max readings during specified measurement intervals. RANGE: Allows the user to manually range the 183A instead of autoranging. Data Hold: Holds the reading on the display for easy viewing.
REL: Displays the value as a difference to a reference value.
Auto Off: Preserves battery life.
Additional Features and Benefits of the Model 183A:
Duty cycle (% pulse width modulation) for measuring modulating gas valves
Low pass filter for noisy environments
Separate fuse (2) and battery compartment
IR serial interface that can be used to input data to PC with optional A183
High resolution (0.01) low DC microamp range for measuring flame safety control circuit
Frequency, capacitance, temperature, data hold, min/max record, relative mode AC/DC volts, AC/DC amps, resistance, audible continuity and diode test
The 183A comes complete with the following accessories:
Rubber Boot
Zippered Vinyl Carrying Case
Test Lead Set
Instruction Manual
Specification.
True RMS DMM with capacitance, low-pass filter, duty cycle and temperature.
TPI 440 True RMS Digital Multimeter
The hand held 440 scope plus features an easy to use combination of a single input 1 MHz oscilloscope with True RMS DMM.
True RMS Auto Ranging DMM offers increased accuracy over average responding multimeters
1MHz Oscilloscope can be used to view power signals to determine quality as well as correct amplitude and frequency, assisting in finding and preventing problems Trend Mode enables surges and dropouts to be graphed
Communication to a PC using optional RS-232 cable and software
Range selection
Display
Basic functions
Additional Functions
Additional Features
Range & Resolution.
Basic DC Accuracy
DC Voltage (Max)
Input Impedance
Resolution (Max)
AC Voltage (Max)
Input Impedance
Resolution (Max)
DC Amps (Max)
Resolution (Max)
AC Amps
Resolution (Max)
Auto / Manual
cULus 61010-1 Audible continuity Specification.
True RMS, Frequency DMM
4000 count Analogue bar graph Backlight
AC / DC Volts, AC/DC Amps Resistance,Diode Test
Capacitance
Temperature
Duty Cycle
Data Hold
Min / Max record
Relative Mode
Active Low Pass Filter Function PC Output
Sleep Mode / Auto Off
Frequency Check In Volt Mode Closed Case Calibration Separate Fuse / Batter Access Protective Boot
0.50%
1,000V
10MΩ
0.01mV
750V
10MΩ
0.01mV
10A
0.01μA
10A
0.1μA
True RMS
Basic DC Accuracy
DCV / ACV
DCA / ACA
Ohms
Capacitance
Frequency
Oscilloscope
Bandwidth
Channels
Glitch Capture
Trend Mode
Auto Set
Waveform Memory
Set-up Memory
Viewing Area
Contrast
Order Code
2577608
Yes
0.30%
Up to 1,000Volts
Up to 10Amps
Upto 40MΩ
Up to 400μF
Up to 2Mhz
1MHz
Single
Yes
Yes
Continuous
8 Locations
8 Locations
160x240 Pixels
Adjustable
Part Number
440
Price each
269.95
586
529872
529877