Page 603 - Buck & Hickman Industrial Supplies 2016
P. 603

Multimeters
Multimeters
TPI EZ 100 Multimeter
No More Guessing, EZ One Button Operation The new TPI 100 automatically switches between AC and DC Voltage as well as resistance measurements. No more guessing what range to switch your meter to. The TPI 100 does it automatically.
TPI 133 Multimeter
The 133 is a hand-held autoranging DMM. It features extra large numerals on the LCD, and Data Hold for all functions and ranges. The 133 is an affordable choice offering measurements in all of the basic electrical functions.
Features and Benefits of the Model 133:
Safety: Meets CE and IEC 1010 requirements. UL Listed to U.S. and Canadian Safety Standards.
Large LCD: Easy to read at all angles and the majority of lighting levels. 4000 Count. Rubber Boot: Added protection when the instrument is dropped. (135NB does not include boot.)
Features
• EZ to use one button operation
• Automatically Measures DC Volts, AC Volts and Ohms (Resistance) • Large 4,000 Count Display
• 0 to 600 Volts AC and DC
• 10M Ohm impedance
• Auto Power Off After 10 Minutes
• Includes Test Lead Set, Batteries and Protective Rubber Boot
• 3 Year Limited Warranty
Multi-function: Measure all electrical characteristics with one meter. The 133 comes complete with the following accessories:
133 Instrument
Rubber Boot (133NB does not include boot)
Specification.
Function Range DCV 1.5 to 4V
Resolution
0.001V
0.01V
0.1V
0.1V
0.001V
0.01V
0.1V
1V
0.1
0.001k
0.01k
0.1k
0.001M
0.01M
Accuracy
±(0.5% + 4)
±(0.5% + 4)
±(0.5% + 4)
±(0.8% +4)
±(0.8% +4)
±(0.8% +4)
±(0.8% +4)
±(1.2% +4)
±(0.8% +4)
±(0.8% +4)
±(0.8% +4)
±(0.8% +4)
±(0.8% +4)
±(2.0% +4)
Test Lead Set Fuse, 2 Amp Fuse, 10 Amp Instruction Manual 9V Battery
Specification. Function
DC Volts
AC Volts
DC Amps
AC Amps
Resistance
Continuity
Diode
Protective boot
Display type
Range selection
Operating temperature
Storage temperature
Humidity
Size
Weight
Battery type
Battery life
Overinput category
Agency approval
Warranty
Order Code
2577604
40.00V
400.0V
600V
ACV 1.7V to
OHM 400
4.000K
40.0K
400.0K
4.000M
40.00M
4V
Max input
1000V
750V
10A
10A
20MΩ
Resolution
0.1mV
0.1mV
0.1μA
0.1μA
0.1MΩ
Accuracy
±0.5%
±0.8%
±0.8%
±0.75%
±0.75%
Safety CAT II 1,000-V / CAT III 600V
Power Supply (2) 1.5 Volt “AA” Batteries
Battery life 560 Hours, Alkaline
Size 33mm x 86mm
Audible at less than 100Ω
2.5V at 1mA maximum output
Yes
4000 count LCD
Auto / Manual
0° to 40°
-10° to 50°
80% non-condensing
187x86x33mm
340g with boot
9V Alkaline
500hrs typical
CAT III 600V
cULus 61010-1, IEC 61010-1
3Years
Part Number
133
Weight 340g
Order Code
2577603
Part Number
100
Price each
34.95
Price each
39.95
585
529870
529871


































































































   601   602   603   604   605