Page 602 - Buck & Hickman Industrial Supplies 2016
P. 602

Multimeters
Multimeters
7 Function Pen Type Multimeter ELMA908
The Sagab by Elma 908 is a very handy 7-function, Pen-type Digital Multimeter which measures AC/DC voltage, current, resistance and tests diodes & continuity with audio and visual indicators. The Elma 908 has a 3 3/4 digital LCD display with Bargraph, data hold and range hold. The instrument meets IEC 61010-1 CAT III 600V and CAT II 1000V.
• 7-function Pen-type Digital Mulitmeter
• Large 3 3/4 digital LCD display with Bargraph • Full function indication
• Diode and audible continuity
Manual Ranging Digital Temp-Multimeter MDM-830C
Compact pocket size 31⁄2 digit Multimeters. They are ideal for use by electricians, electronic engineers, general industry and laboratories. A single positive click action rotary selection switch provides ease of use. They offer multi-function measurement capability and 220Vrms overload protection. Note: 10A range is unfused.
Impact-resistant ABS plastic case
22mm LCD display with large digits and function indicators Manual Ranging via single positive click action rotary switch Auto Polarity indication
Fast Blow Fuse for overload protection
Supplied with 2 test leads and battery
Current
0-340mA AC/DC
Dimensions
220 x 40 x 30 mm
Reading, display
3.3/4 digit
Resistance Range
0 - 34MΩ
Voltage
0 - 600v AC/DC
Weight
0.22 kg
Measures Temperature
Supplied with a thermocouple wire probe
Measuring Range AC Voltage
DC Voltage
DC Current
Ohms
Temperature
Order Code
2575568
Order Code
2577405
Price Part Number each
ELMA 908 35.00
200V, 750V
200mV - 1000V
2000μA - 10A
0 - 2000KΩ
-20°C to 1370°C
Price Part Number each
DM-830C 15.00
Manual Ranging Digital Multimeter MDM-64
This rugged 31⁄2 digit multimeter has a dual slope A-D converter uses C-MOS technology for auto-zeroing, polarity selection and over-range indication. It is ideal for use by electricians, electronic engineers, general industry and laboratories.
Impact-resistant ABS plastic case with a protective rubber holster 40mm LCD display with large digits and function indicators Manual Ranging via 30-position positive click action rotary switch Auto Polarity indication on DC ranges
Fast Blow Fuse for overload protection
Auto Power Off
220 Vrms overload protection with fast blow fuse (10A range is unfused)
Low Battery indicator
Supplied with rubber holster, 2 test leads, K-Type thermocouple wire and battery
Manual Ranging Digital Multimeter MDM-830D
Compact pocket size 31⁄2 digit Multimeters. They are ideal for use by electricians, electronic engineers, general industry and laboratories. A single positive click action rotary selection switch provides ease of use. They offer multi-function measurement capability and 220Vrms overload protection. Note: 10A range is unfused.
Impact-resistant ABS plastic case
22mm LCD display with large digits and function indicators Manual Ranging via single positive click action rotary switch Auto Polarity indication
Fast Blow Fuse for overload protection
Supplied with 2 test leads and battery
Measuring Range AC Voltage
DC Voltage
DC Current
AC Current
Ohms
Capacitance
Frequency
Temperature
Order Code
2575569
2V, 20V, 200V, 750V
200mV, 2V, 20V, 200V, 1000V
2μA, 20μA, 200μA, 20A
20μA, 200μA, 20A
0 - 200MΩ
2nF, 20nF, 200nF, 2μF, 20μF
20KHz x 10KHz
-50°C to 1000°C
Measuring Range AC Voltage
DC Voltage
DC Current
Ohms
Order Code
200V, 750V
200mV, 2000mV, 20V, 200V, 1000V
200μA, 2000μA, 20mA, 200mA,10A
200, 2000, 20K, 200K, 2000KΩ
Price Part Number each
DM-830D 10.50
Price 2575567 Part Number each
DM-64 30.00
584
528461 528476
528463
528462


































































































   600   601   602   603   604