Page 58 - Buck & Hickman Industrial Supplies 2016
P. 58
Screwdrivers
Multiblade
Kraftform Kompakt VDE Replacement Blade MCB PlusMinus PZ/S
Kraftform Kompakt VDE insulated interchangeable blade can be exchanged in the Wera Kraftform Kompakt Handle without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE product has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Kraftform Kompakt Borneo Type Screwdriver Blade
Kraftform Kompakt VDE insulated interchangeable blade can be exchanged in the Wera Kraftform Kompakt Handle without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE product has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Kraftform Kompakt Adjustable Torque VDE Screwdriver 1.2 to 3.0Nm
1000V Insulated VDE adjustable torque screwdriver for use with Kraftform Kompakt VDE interchangeable screwdriver blades.
• Accuracy ± 6% (EN ISO 6789)
• Simple to set the torque value.
• Distinctly audible and noticeable excess load signal when the pre-set value is exceeded.
• Unlimited torque for manual loosening jobs.
• Multi-component Kraftform Handle/Interchangeable blade system for rapid blade changes
• Simply insert the blade in the chuck and the automatic locking mechanism ensures a secure fit. To change the blade, just push the shift ring downwards and remove the blade.
Price Order Code each
2521313 84.15
Kraftform Kompakt VDE 16pc Set
Kraftform Kompakt VDE sets come with an insulated handle and insulated interchangeable blades, that
can be exchanged without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE set has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Order Code Tip Size PZ
2576658 1
2576659 2
Price Shaft Length each
154 mm 3.85
154 mm 5.24
Order Code Shaft Length
80117167 154 mm
80117169 154 mm
Price Tip Size PH each
1
4.11
2 5.62
Kraftform Kompakt VDE Replacement Blade Phillips
Kraftform Kompakt VDE insulated interchangeable blade can be exchanged in the Wera Kraftform Kompakt Handle without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE product has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Kraftform Kompakt VDE Replacement Blade Torx
Kraftform Kompakt VDE insulated interchangeable blade can be exchanged in the Wera Kraftform Kompakt Handle without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE product has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Set
Contents Order Code Quantity
2518110 16
Order Code Shaft Length
Price Tip Size PH each
0 2.50
1 3.52
2 4.84
Tip Size Torx Order Code (Protrude)
2576648 TX 9
2576649 TX 10
2576650 TX 15
2576651 TX 20
2576652 TX 25
2576653 TX 27
2576654 TX 30
Shaft Length
154 mm
Price each
3.63
Set Contents Range
817 VDE 1 x 9x102 - 247 1 x 0.5x3.0x70 - KK
60 i 1 x 0.4x2.5x154
- 1 x 0.6x3.5x154 - 1
x 0.8x4.0x154 - 1 x 1.0x5.5x154 - KK 62 i
1 x PH 1x154 - 1 x PH 2x154 - KK 65 i PZ 1
x PZ 1x154 - 1 x PZ 2x154 - KK 65 i PZ/S 1 x 1x154 - 1 x 2x154 - KK 67 i TORX 1 x TX 25x154 -1 x
Price each
60.36
2576453
80117164
80117166
154 mm
154 mm
154 mm
154 mm 3.63
154 mm
3.63
154 mm 3.63
154 mm
3.63
154 mm 4.16
154 mm 4.16
40
10434
PO-554742
10442
10452
10433
37143