Page 594 - Buck & Hickman Industrial Supplies 2016
P. 594

Inspection
Inspection
VS70-4M 4-Way Articulating Short Focus VideoScope Kit
This is a 4-way articulating short focus camera kit
VS70 main unit, VSA4-1M-W (four-way 8 mm articulated camera with 1 m probe),
8 mm camera accessories: mirror, anti-snag tip, magnet, patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Resolution: 640 x 480 pixels Cable Diameter: 8mm
Cable Length: 36” (.9m)
Focal Length: 65mm to Infinity Field of View: 56°
Articulation: Two-way 240 ± 20° manual tip articulation Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Data Transfer: Mini USB & AV cable out
Memory Type: 4GB SD Card
Order Code
2576855
Part Number Item Description
VS70-4M 4-way Articulating Short Focus Videoscope Kit
VS70-KIT -W Starter Bundle w Articulation & Camera Videoscope Kit
Price
each This wireless bundle provides long-distance views and close-up inspection.
3199.00 VS70 main unit, VSA2-1 (two-way 6 mm articulated camera with 1 m probe), VSA-60 (6 mm camera accessories: mirror, anti-snag tip, magnet), patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Resolution: 640 x 480 pixels Cable Diameter: 6mm & 8mm Cable Length: 36” (.9m)
Focal Length: 65mm to Infinity Field of View: 56°
Articulation: Two-way 240 ± 20° manual tip articulation Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Data Transfer: Mini USB & AV cable out
Memory Type: 4GB SD Card
Order Code
2576857
Part Number
VS70-KIT-W
Price Item Description each
Wireless Starter Bundle Videoscope Combo 3199.00
VS70-KIT Starter Bundle w/ Articulation & Extra Camera Videoscope Kit
This bundle provides long-distance views and close-up inspection.
VS70 main unit, VSA2-1 (two-way 6 mm articulated camera with 1 m probe), VSA-60 (6 mm camera accessories: mirror, anti-snag tip, magnet), patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Resolution: 640 x 480 pixels Cable Diameter: 6mm & 8mm Cable Length: 36” (.9m)
Focal Length: 65mm to Infinity Field of View: 56°
Articulation: Two-way 240 ± 20° manual tip articulation Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Data Transfer: Mini USB & AV cable out
Memory Type: 4GB SD Card
Price Order Code Part Number Item Description each
2576856 VS70-KIT Starter Bundle Videoscope Combo 2799.00
576
528528
528527
528529


































































































   592   593   594   595   596