Page 592 - Buck & Hickman Industrial Supplies 2016
P. 592

Inspection
Inspection
MARDC50 Borescope
The DC50 Borescope is a visual aid for optical troubleshooting and inspection
of systems and facilities. The camera image is displayed on the TFT monitor and
the brightness of the LED lighting in the tip of the camera can be adjusted. The monitor can also be detached and linked to the handheld unit with the supplied USB cable, making it ideal for inspection of difficult to access locations. The waterproof gooseneck camera head is IP67 rated and is suitable for use in clear, water based liquids (no acid or corrosive substances).
Supplier Martindale Electric
Model number MARDC50
Dimensions 90mm x 205mm x 131mm
Weight 430g approx
Powered by 4 x 1.5V AA battery
Monitor TFT 89mm (3.5”)
Resolution 320 x 240 pixles
Gooseneck camera length 880mm
Gooseneck camera diameter 9.8mm
Camera lighting 2 x white LED
Camera head IP rating IP67
Field of view 54 degrees
Depth of field 30mm - 60mm
Warranty Two years
Order Code
80169570
VS70-1 General Purpose (Wired) Long Focus Videoscope Combo
This kit enables users to perform basic inspections and add options as needs grow.
This combo kit includes a VS70 main unit, VSC80-1R (8 mm camera with 1 m SR probe—VGA via LF), 8 mm camera accessories: mirror, anti-snag tip, magnet, patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Resolution: 640 x 480 pixels Cable Diameter: 8mm
Cable Length: 36” (.9m)
Focal Length: 65mm to infinity Field of View: 56°
Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Price Data Transfer: Mini USB & AV cable out
Model each
MARDC50 153.50
Memory Type: 4GB SD Card
Order Code
2576849
Part Number
VS70-1
Price Item Description each
General Purpose Videoscope Kit 1550.88
BR250 9mm Video Borescope/Wireless Inspection Camera
Includes 2GB microSD memory card for capturing images (JPEG) or video (AVI) for viewing on your PC
Detachable wireless color display can be viewed from a remote location up to 32ft (10m) from measurement point
39” (1m) flexible gooseneck with waterproof camera (9mm diameter) and 4 built-in bright LED lights for illuminating dark areas
Captured videos and images can be viewed on the wireless monitor or transferred to your PC via the microSD card or USB cable
Menus in 10 languages: English, Chinese, German, French, Spanish, Portuguese, Italian, Japanese, Dutch, and Russian
Complete with 4AA batteries, rechargeable display battery, microSD card with adaptor, USB and video cable, extension tools, 100-240V AC adaptor, stand and case
VS70-1-W
General Purpose (Wireless) Long Focus Videoscope Combo
Pixels: 320 x 240
Cable Diameter: 9mm
Cable Length: 36” (.9m)
Operating/Charge Time: 1.5 hours/3 hours Viewing Direction: Viewing Angle 45° Transmission Range: 32ft (10m) unobstructed view
This kit enables users to perform basic inspections and add options as needs grow.
This combo kit includes a VS70 main unit, VSC80-1R (8 mm camera with 1 m SR probe—VGA via LF), 8 mm camera accessories: mirror, anti-snag tip, magnet, patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Order Code
2575717
Part Number
BR250
Item Description
Resolution: 640 x 480 pixels
Cable Diameter: 8mm Price Cable Length: 36” (.9m)
each Focal Length: 65mm to infinity
9mm Wireless Borescope/Inspection Camera 269.30
Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Viewing Direction: Viewing Angle 45° Data Transfer: Mini USB & AV cable out Wireless Range: ~10 ft unobstructed Memory Type: 4GB SD Card
BR200-EXT 37” (0.95m) Extension Cable for Increasing Viewing Distance
37” (0.95m) cable length 528498 19mm diameter connector
Maximum 2 extension cables can be connected to the borescope
Order Code
Part Number
VS70-1W
Item Description
General Purpose Wireless Videoscope Kit
Price each
1938.97
Order Code Part Number Item Description
2575703 BR200-EXT 9mm Extension Cable
Price 2576850 each
45.97
574
528499 529853
PO-557522
PO-557521


































































































   590   591   592   593   594