Page 593 - Buck & Hickman Industrial Supplies 2016
P. 593
Inspection
Inspection
VS70-2 Small Opening Short Focus Videoscope Combo
The Small Opening Short Focus Combo (Wired) kit is built for close-up inspections.
VS70 main unit, VSC58-1RM (5.8 mm camera with 1 m SR probe), 5.8 mm camera accessories: mirror, anti-snag tip, magnet, patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Resolution: 640 x 480 pixels Cable Diameter: 5.8mm Cable Length: 36” (.9m) Focal Length: 20 - 60mm Field of View: 56°
Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Data Transfer: Mini USB & AV cable out Memory Type: 4GB SD Card
VS70-3-W Wireless Articulation Camera Videoscope Combo
This wireless kit provides an increased viewing distance and greater internal camera control.
VS70 main unit, VSA2-1-W (wireless two-way 6 mm articulated camera with 1 m probe), VSA-60 (6 mm camera accessories: mirror, anti-snag tip, magnet), patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Price Item Description each
Small Opening Videoscope Kit 1744.93
Resolution: 640 x 480 pixels Cable Diameter: 6mm
Cable Length: 36” (.9m)
Focal Length: 65mm to Infinity Field of View: 56°
Articulation: Two-way 240 ± 20° manual tip articulation Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Data Transfer: Mini USB & AV cable out
Memory Type: 4GB SD Card
Order Code
2576851
Part Number
VS70-2
Order Code
2576853
Part Number
VS70-3W
Item Description
Wireless Articulation Camera Videoscope Combo
Price each
2948.01
VS70-3 Wired Articulation Camera Videoscope Combo
The long focus provides an increased viewing distance, and articulation provides greater internal camera control.
VS70 main unit, VSA2-1 (two-way 6 mm articulated camera with 1 m probe), VSA-60 (6 mm camera accessories: mirror, anti-snag tip, magnet), patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Resolution: 640 x 480 pixels Cable Diameter: 6mm
Cable Length: 36” (.9m)
Focal Length: 65mm to Infinity Field of View: 56°
Articulation: Two-way 240 ± 20° manual tip articulation Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Data Transfer: Mini USB & AV cable out
Memory Type: 4GB SD Card
VS70-4 4-Way Articulating Long Focus VideoScope Kit
This is a 4-way articulating long focus camera kit
OrderCode PartNumber
2576852 VS70-3
Price ItemDescription each
Wired Articulation Camera Videoscope Combo 2327.07
VS70 main unit, VSA4-1-W (four-way 8 mm articulated camera with 1 m probe),
8 mm camera accessories: mirror, anti-snag tip, magnet, patch cable, 4 GB SD card, USB/video out cables, power adapters, vehicle charger, headset, neck strap, cleaning kit, VS70 hard case with camera storage, and user manual (printed English and translated on CD)
Resolution: 640 x 480 pixels Cable Diameter: 8mm
Cable Length: 36” (.9m)
Focal Length: 65mm to Infinity Field of View: 56°
Articulation: Two-way 240 ± 20° manual tip articulation Operating Time: 6 - 8 hours
Battery: 3.7V Lithium Polymer
Data Transfer: Mini USB & AV cable out
Memory Type: 4GB SD Card
Price Order Code Part Number Item Description each
2576854 VS70-4 4-way Articulating Long Focus Videoscope Kit 3199.00
575
PO-557529 PO-557523
528526
PO-557524