Page 596 - Buck & Hickman Industrial Supplies 2016
P. 596

Engineering Material
Shim
Metric steel shim
Metric steel shim stock is a fully harden, cold rolled, low carbon 1010 material, with a Rockwell Hardness of RB 90-100 and an approximate tensile strength: 80,000p.s.i.
The shim is marked continuously along it length with shim size in metric with inch equivalents, lot number for material traceability and website detail for access to traceability information.
Metric steel shim
Metric steel shim stock is a fully harden, cold rolled, low carbon 1010 material, with a Rockwell Hardness of RB 90-100 and an approximate tensile strength: 80,000p.s.i.
The shim is marked continuously along it length with shim size in metric with inch equivalents, lot number for material traceability and website detail for access to traceability information.
10pc Assortment metric steel shim pack
Metric steel shim stock is a fully harden, cold rolled, low carbon 1010 material with a Rockwell Hardness of RB 90-100 and an approximate tensile strength: 80,000p.s.i.
The shim is marked continuously along it length with shim size in metric with inch equivalents, lot number for material traceability and website detail for access to traceability information.
Pack contains sizes 1 x 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.65, 0.80mm sheets 150mm x 300mm
Price Order Code each
2007195 90.46
12pc Assortment inch steel shim pack
Inch steel shim stock is a fully harden, cold rolled, low carbon 1008-1010 material, with a Rockwell Hardness of RB 84-90, and meets AISI - 1008 / AISI - 1010.
The Shim is marked continuously along its length with shim size in inch with metric equivalents, lot number for material traceability and website detail for access to traceability information.
Pack contains sizes 1 x 0.001, 0.002, 0.003, 0.004, 0.005, 0.006, 0.008, 0.010, 0.012, 0.015, 0.020, 0.025 inch sheets 6” x 12”
Price Order Code each
2007184 53.78
Wall Order Code Thickness
2007185 0.05 mm
2007186 0.1 mm
2007187 0.15 mm
2007188 0.2 mm
2007189 0.25 mm
2007190 0.3 mm
2007191 0.4 mm
2007192 0.5 mm
2007193 0.65 mm
2007194 0.8 mm
Imperial
Width Price
Wall Order Code Thickness
2007185 0.05 mm
2007186 0.1 mm
2007187 0.15 mm
2007188 0.2 mm
2007189 0.25 mm
2007190 0.3 mm
2007191 0.4 mm
2007192 0.5 mm
2007193 0.65 mm
2007194 0.8 mm
Width Price
External
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
Length each
External
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
Length each
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
18.85
22.90
20.04
20.88
22.07
25.05
26.01
26.24
28.63
30.06
132372
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
18.85
22.90
20.04
20.88
22.07
25.05
26.01
26.24
28.63
30.06
Sizes 0.002in to 0.015in rolled and packed in tins each containing approx 0.5kg. Size 0.020in and 0.025in supplied in flat pack approx 100mm wide.
Wall Order Code Thickness
031951 0.002 in
031952 0.003 in
031953 0.004 in
031954 0.005 in
031955 0.006 in
031956 0.007 in
031957 0.008 in
031958 0.01 in
031959 0.012 in
031960 0.015 in
031961 0.02 in
031962 0.025 in
Width External
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
Length/
Height - Price External each
36.6 ft
24.3 ft
18.3 ft
14.6 ft
12.2 ft
10.3 ft
9.1 ft
7.3 ft
6.1 ft
4.9 ft
3.7 ft
2.9 ft
23.04
23.04
15.60
12.24
12.24
10.80
10.68
10.68
9.96
8.64
6.24
6.24
132373
Inch steel shim
Inch steel shim stock is a fully harden, cold rolled, low carbon 108 - 1010 material, with a Rockwell Hardness of RB 84-90 and meets AISI - 1008/ AISI - 1010.
Along its length the Shim is continuously marked in Inches with metric equivalents, lot number for material traceability and website detail for access to traceability information.
Imperial assortment pack
Order Code Thickness
2007172 0.001 in
2007173 0.002 in
2007174 0.003 in
2007175 0.004 in
2007176 0.005 in
2007177 0.006 in
2007178 0.008 in
2007179 0.01 in
2007180 0.012 in
2007181 0.015 in
2007182 0.02 in
2007183 0.025 in
Width External
6 in
6 in
6 in
6 in
6 in
6 in
6 in
6 in
6 in
6 in
6 in
6 in
Length
100 in
100 in
100 in
100 in
100 in
100 in
100 in
100 in
100 in
100 in
100 in
100 in
Price each
30.11
15.35
18.63
18.39
17.11
16.17
16.64
18.39
17.93
17.93
19.57
20.86
Cut into 12in lengths. Approximately 0.5kg package
Price Order Code Contents each
031963 4ft 0.002, 3ft 0.003, 2ft each 0.004, 0.005, 1ft each 0.006, 0.008, 0.010,
0.015
17.16
578
139013
139011 139013
139008 139010


































































































   594   595   596   597   598