Page 595 - Buck & Hickman Industrial Supplies 2016
P. 595
Engineering Material
Silver Steel Shim
Silver steel Metric
Over 25mm +0.0mm - 0.002mm 25 and below +0.00mm - 0.01mm 333mm lengths
Precision shim steel Metric
Sizes 0.05mm to 0.40mm rolled and packed in tins containing 0.5kg. Size 0.50mm and 0.65mm supplied in flat pack.
Order Code
232152
232154B
232156
232158
232160
232162
232164
232166B
232168
232170
232172
232174
232176
232178B
232180B
232182
232186
232191B
232196
231153
231154
Imperial
1in and above ±0.0005 Below 1in ±0.0003 333mm lengths
Order Code
232201
232202
232203
232204
232205
232206
232207
232208B
232210B
232212
232214
232216
232218
232222
232223
232224
232225
232226
232228
232229
232230
231151
231157
Price Order Code
Length/Height - External
12.4 m
8.2 m
6.2 m
4.9 m
4.1 m
3.5 mm
3.1 m
2.5 m
2.0 m
1.2 m
1.0 m
Wall Thickness
0.05 mm
0.075 mm
0.1 mm
0.125 mm
0.15 mm
0.175 mm
0.2 mm
0.25 mm
0.3 mm
0.5 mm
0.65 mm
Width External
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
Price each
23.04
23.04
15.60
12.24
12.24
10.80
10.68
10.68
9.96
6.24
6.24
266913
Price each
17.78
132372
External Diameter each
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
11 mm
031971
0.73 031973
0.52 031972
1.75 031974
1.92 031975
1.82 031976
1.78 031977
2.28 031978
2.75 031979
3.47 031981
3.97 031982 13 mm 4.20
14 mm 4.90
12 mm
15 mm
5.58 Metric assortment pack
16 mm 5.64
17 mm
18 mm
6.51 Order Code Contents
8.14 031983 4 x 0.050mm, 3 x 0.075mm, 2 x 0.1mm, 2 x 0.125mm, 1 x 0.15mm,
20 mm 8.40
1 x 0.20mm, 1 x 0.30mm, 1 x 0.50mm
25 mm
30 mm
40 mm
50 mm
132371
Diameter (in)
3/32
1/8
5/32
3/16
7/32
1/4
13.09 Imperial 17.54
38.28 Sizes 0.002in to 0.015in rolled and packed in tins each containing approx 0.5kg. Size 62.15 0.020in and 0.025in supplied in flat pack approx 100mm wide.
Order Code Wall Thickness
Width External
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
102 mm
Length/Height - External
Price each
23.04
23.04
15.60
12.24
12.24
10.80
10.68
10.68
9.96
8.64
6.24
6.24
132373
Price each
17.16
031951
031952
031953
031954
Price 031955 each 031956
0.42 031957
0.54 031958
0.90 031959
0.85 031960
1.45 031961
1.28 031962
0.002 in
0.003 in
0.004 in
0.005 in
0.006 in
0.007 in
0.008 in
0.01 in
0.012 in
0.015 in
0.02 in
0.025 in
36.6 ft
24.3 ft
18.3 ft
14.6 ft
12.2 ft
10.3 ft
9.1 ft
7.3 ft
6.1 ft
4.9 ft
3.7 ft
2.9 ft
9/32 2.02
5/19
1.94
2.04 Imperial assortment pack 7/16 3.42
3/8
1/2
3.93 Cut into 12in lengths. Approximately 0.5kg package
9/16 4.97
5/8
3/4
5.56
8.05
Order Code
031963
Contents
4ft 0.002, 3ft 0.003, 2ft each 0.004, 0.005, 0.010, 0.015
1ft each 0.006, 0.008,
13/16 10.62
7/8 11.58
15/16 12.84
1
1
1
1
1
2
12.61
1/4 20.22
3/8 24.47
1/2 31.48
3/4 39.65
54.15
577
139027
139028