Page 591 - Buck & Hickman Industrial Supplies 2016
P. 591

Magnifiers | Microscopes | Profile Projectors
Glasses
Microscopes
Pocket microscope 2x magnification
Manufactured with the main body of aluminium, silver anodised, and the eye piece and pocket clip being black plastic.
Specification:-
Focus Stop: Clear Acrylic for light penetration Size: 120mm long x 13mm diameter
Price Order Code each
2017403 43.19
40x magnification pocket microscope
A pocket microscope with an aluminium silver anodised main body, black plastic eyepiece with integral pocket clip, clear acrylic focus stop for light penetration and 2mm x 0.02mm graduated measuring scale. Overall length 120mm x 13mm. Weight 20 grams.
Price Order Code each
1248892 46.09
40x magnification illuminated microscope
Microscope with blue filtered illumination, adjustable focus and a 4mm wide graduated scale. A 2.2v/2.5A lamp powered by 2 x 1.5v AAA batteries (not included).
Price Order Code each
1248891 41.35
Pocket microscopes with Illumination
There are 4 microscopes in this range, offering the following magnifications: 25, 50, 75 & 100.
Each microscope has the following features, measuring scale, rubber eye cup, focussing ring, acrylic object surround, Side mounted mini torch which requires 3 x 1.5V alkaline button cells SR44 (batteries not included). Supplied in a foam lined case.
Specifications:
Max. Height: 145mm
Acrylic Base Diameter 45mm
Illuminated eye glasses
Black finished, illuminated eye glasses with LED light. 3 interchangable magnification lenses: 1.5x, 2.5x & 3.5x mag. Bright LED light built in, with on/off button.
Price Order Code each
1248898 20.70
Head Bands
Illuminated head band magnifier
This head band magnifier has the following features as standard. Multi-coated acrylic lenses offer a choice of 4 magnification powers via a combination of fixed, flip- up and monocle lenses: 1.5, 3.0, 9.0 and 10.5. It also has bright dual LED illumination, tilt and swivel LED adjustment, a visor that can be lifted and lowered as required, and the magnifier can be used when wearing glasses.
The headband magnifier is most useful for assembly and inspection work and is also suitable for hobbies, crafts and general reading.
Price Order Code each
2017427 11.97
3D Sighter Magnifier
3D sighters provide a hands free method of magnifying the workpiece to give a clear three dimensionsal image. Magnifier will adjust to any head size and is suitable for use in assembly and inspection applications.
Microscope
The long reach stereo microscope is ideal for viewing the surface of items which will not fit into conventional microscope stage plates.
• Two x10 widefield eyepieces with rubber eye cups
and one x2 objective lens.
It features positive rack and pinion focusing with top swivelling light source 12V-10 Watt voltage supply 240 Volt.
The articulated extension arm 290mm long.
• Overall column height 290mm long, with the column
height of 290mm base dimension are 120 x 200 x 65mm.
Price Order Code each
031001 301.15
Profile Projectors
Order Code Magnification
030150 2.25
030151 2.75
LED headband magnifier & 4 lenses
Price each
22.90
24.44
Profile Projector PL-A3000
Benchtop instrument for testing small and medium sized workpieces. Vertical, rotatable crosshair lines screen. Easy-to-operate coordinate measuring stage with coarse and fine adjustment. Direct and clear, easy-to-read XY digital display at eye level ensures safe and error-free measurement. Halogen transmitted and incident illumination are integrated into the housing. Provided with a protractor as standard.
Model number Accuracy
Area, working Diameter (mm) Display Type Load, max Range Resolution Size
Total Height Type(s)
302-713E
0.1% transmitted illumination, 0.15% incident illumination
Ideal for close-up precision work, leaving your hands free. This fully adjustable headband includes 4 interchangeable optical lenses and detachable triple LED spotlight with magnetic base. For professional, craft, hobby or DIY projects that demand close-up work.
A fully adjustable tough plastic headband which includes 4 precision ground interchangeable lenses, covering all focal lengths from semi close-up to very close-up which are easily changed over by simple clip- in slots on the headband
Detachable triple LED spotlight with magnetic base for separate use and plastic infill for headband when LED used separately.
Requires 3 x AAA 1.5v batteries (not included).
Order Code
2017404
2017405
2017406
2017407
Price Model each
X25 95.90
X50 104.73
X75 111.21
X100 120.26
142 x 142 mm 315 mm Included
5 kgf
100 x 100 mm 0.001mm / 0.0001” 250 x 250 mm
91 mm
Telecentric
Order Code
Price each
Order Code Part Number
1021729 302-713E
Price each
5778.00
2003637 48.57
573
135646
132322
135655
138409
139003
139004
139005
138410
139006
132323


































































































   589   590   591   592   593