Page 590 - Buck & Hickman Industrial Supplies 2016
P. 590

Magnifiers
Hand
Optical Scales
Magnifiers black/blue
High quality polycarbonate bi-aspheric lens. 32mm diameter. 3x magnification. Protective cover splits and slides open to be used as handles. Available in two colours, black or blue.
Folding pocket magnifiers
Suitable for visual inspection of circuit boards, photographs, print line up and surface scratching, with a magnification of 2x.
The magnifier folds flat for convenient carrying in your pocket, has a black anodised finish and has a printed metric scale on the base, it is supplied in plastic case for storage.
Optical scale loupe magnifier
Provides 7x magnification with built in focussing
ring. Supplied with combination scale reticule. Fits illuminator handle. The illuminator attachment provides a convenient method of increasing the clarity of the viewed image when using the optical scale loupe. Powered by 2 x C size batteries (not included).
Order Code
1370742
1370744
10X Magnifier
Colour
Black
Blue
Price each
3.39
3.39
Order Code
030152
030153
Price Description each
Loupe magnifier 49.46
Illuminator attachment 33.93
Order Code
2017393
2017392
Base Size
10mm
20mm
Price Graduation each
1.0 mm 9.00
1.0 mm 22.13
This compact magnifier is supplied with a single lens housed in a black anodised body and can be swivelled inside a polished chrome outer case to protect the lens.
Specification:
Lens diameter 14mm, magnification 10X.
Order Code
Table magnifier
Price each
A free standing table magnifier, with 5X magnification glass lens. The clear plastic integral stand allows light penetration and the Front aperture allows easy component positioning
Specification:
Lens size 70mm x 55mm
Overall size:
Width 80mm, Depth 65mm, Height 75mm Weight: 275 grms.
Price Order Code each
2017394 6.19
Loupes
Folding lens magnifiers
Provides high quality distortion free magnification. Bonded 3 lens “Hastings Triplet” construction. Lenses are recessed to protect form damage. Swing away lenses are housed in polished chrome plated body. Supplied with a leather case for added protection.
Price Order Code Magnification each
030157 10 21.97
030158 10 & 15 37.48
030159 10 15 & 20 56.70
Roebuck optical loupe with scale
This optical loupe has 10x magnification and is suitable for measurement of linear dimensions, angles, radius and grid sizes depending on which scale is fitted.
Each magnifier is fitted with a metric scale 0-20mm x 0.1mm grads. Other scales are available separately, see scales 1 – 4 for specifications.
The main body is manufactured from black anodized aluminum and incorporates a positive focusing ring. Scales are fitted to the base of the clear acrylic drawtube.
Each magnifier is supplied in a velvet lined leatherette case.
2017391 10.07
Illuminated hand held magnifier X3
This mafnifier features an aspheric lens 80mm x 3x mag, the Illumination is provided by a 2.5v. 250 Ma lamp, and the handle takes 2 x C cell batteries (not supplied).
Price Order Code each
2017396 26.12
Hand held Illuminated magnifier X8
A high quality hand held magnifier which features a low image distortion, aspheric lens, with a magnification X8 mag. The lens diameter is 35mm and illumination is provided by a 2.5v 250mA bulb.
Power is supplied by 2 x C batteries (not supplied).
Price Order Code each
2017397 29.40
Order Code
2017398
Price each
39.86
Graticule scales
Order Code
2017399
2017400
2017401
2017402
Price Description each
Scale: mm/in 9.50
Scale: mm 9.50
Scale: combi type 9.50
Scale combi type 9.50
572
135653
135654
135652
138407
132325
135650
138402
265729
138408
138403


































































































   588   589   590   591   592