Page 589 - Buck & Hickman Industrial Supplies 2016
P. 589
Mirrors | Flexible Lights | Magnifiers
Inspection Mirrors
Illuminated Pick-ups
Hand
Inspection mirror 32mm diameter
This telescopic mirror has a fully chromed telescopic shaft and articulated mirror mount, the mirror can be set in any position for best viewing. The mirror comes complete with a pocket clip.
Specifications:-
Mirror diameter 32mm
Fully extended length: 500mm
Fully folded length: 120mm
Handle: Chrome plated 7.5mm diameter x 105mm long
Price Order Code each
2017409 6.16
Inspection mirror 55mm diameter
This telescopic mirror has fully chromed telescopic shaft and articulated mirror mount.
mirror can be set in any position for best viewing.
Specifications:-
Mirror diameter 50mm
Fully extended length: 780 mm
Fully folded length: 200mm
Handle: Plastic grip 14mm diameter x 120mm long
Price Order Code each
2017410 12.73
Flexible Lights
Bend-A-Light flexible light tool
Illuminate hard to reach areas where conventional lighting cannot go. Small diameter spotlight provides a high intensity beam even in confined areas. Operates from two batteries - included.
Telescopic magnetic pick-up with LED light
Telescopic magnetic pick-up with extension range
of 190mm-810mm/7 1/2”-32”. Magnet is capable of lifting up to 1.5kg/3.3lbs. Bright LED light through magnet centre giving 360-degree illumination. Non-slip moulded handle for oily or wet hands. Supplied in blister pack container.
Price Order Code each
1248902 7.59
Illuminated pick-up tool with mirror
This product has been designed for viewing inaccessible and poorly lit areas. The set consists of
a 350mm flexible, semi-rigid chrome plated shank fitted threaded boss, which retains and 1 of 3 mirrors provided (14 & 23 magnifying, 30mm diameter and plain, all set on a 25mm arm). The illumination is powered by AA batteries (not included). The set also includes a threaded magnetic pick-up that can be used instead of a mirror.
Hand magnifier
The magnifier has a ground glass lens 60mm diameter. The focal length is 100mm.
Order Code
Price Magnification each
Order Code
1248899
Price each
24.38
030155 2.5 4.21
Hand held magnifier
A robust hand-held magnifier with 5x magnification. Glass lens size 75mm diameter.
Price Order Code each
1248895 4.67
Hand held magnifier
A robust hand-held magnifier with 3x magnification. Aspheric lens size 100mm x 50mm.
Price Order Code each
1248894 5.52
Illuminated magnifier
A robust hand-held magnifier with 7 x magnification. Features an aspheric 65mm diameter lens. Illumination switched on by rotating handle and is powered by 2 AAA 1.5v batteries (not included)
Price Order Code each
1248896
4 lens pocket magnifier
7.72
Telescopic pick-up with light and mirrors
Order Code
270272
270274
270276
Price Description each
1 x Handle complete with Torch, Extending Aluminium Shaft and Magnetic side panel
Handle length: with shaft in closed position 190mm, shaft extended 870mm
3 x Viewing Mirrors manufactured from lightweight, tough silvered plastic: 18 x 60mm, 45 x 68mm and 60 x 90mm
1 x Plastic Magnifier
2 x Magnetic Pickup Heads: 12mm & 20mm diameter
Price Order Code each
2017411 32.59
Bend a lght replacement lght unit 12100
Bend a lght wth ext-cvr - carded 10100
Mini pro flexible light tool 16102
7.72
30.75
24.55
A 4 lens pocket magnifier, the lenses slide fully into housing for protection, magnification: X3, X4.5, X6 and X9.
Price Order Code each
2017395 4.36
571
135626
135628
135629
135627
135633
135641
135656
138404 138405
138406
132324