Page 57 - Buck & Hickman Industrial Supplies 2016
P. 57
Screwdrivers
1000V Insulated Sets
Multiblade
Slim vario VDE Screwdriver kit with 14 interchangeable bits
Like having 14 screwdrivers in one compact pouch. Unlimited access to deep screws whilst still having the security of 1000V VDE slim technology insulation. Set contains slimVario VDE handle with wear-free metal bit holder, 14 VDE slimBits and a 110-250V neon tester. SoftFinish dual-component grip for all day comfort. Tough belt-hooped roll pouch. slimBits are made from high quality chrome vanadium steel, through hardened.
Kraftform Kompakt VDE Replacement Blade Slotted
Kraftform Kompakt VDE insulated interchangeable blade can be exchanged in the Wera Kraftform Kompakt Handle without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE product has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Kraftform Kompakt VDE Replacement Blade Pozidriv
Kraftform Kompakt VDE insulated interchangeable blade can be exchanged in the Wera Kraftform Kompakt Handle without any special tools. The
tools can be stored and carried in a robust belt
pouch, keeping them always to hand. The handle/ interchangeable blade system allows rapid exchange of the blades required for a wide range of applications. Each Kraftform Kompakt VDE product has been tested individually in a water bath at 10,000 volts, in accordance with DIN EN 60900 (IEC 60900:2004). This ten-times-higher testing load guarantees safe working at their maximum permitted load of 1,000 volts.
Contains:
slimVario handle
Slotted: 2.5, 3, 4, 5.5mm
Pozi: PZ1 PZ2
Phillips: PH1 PH2
Plus/Minus MCB: SL/PZ1, SL/PZ2 Torx: T10, T15, T20, T25 110-250V ranging neon tester
Belt looped wallet
Order Code
2517658
Order Code Shaft Length
80183766 154 mm
2576454 154 mm
2576457 154 mm
Size
2.5 mm
3 mm
6.5 mm
Price each
2.80
2.80
4.79
Order Code Shaft Length
80183767 154 mm
2576634 154 mm
2576635 154 mm
Price Tip Size PZ each
0 2.66
1 2.66
2 3.65
Price each
60.30
Kraftform Kompakt VDE Replacement Blade Extra Slim Slotted
Tip
Order Code Thickness
Width of Tip
3.5 mm
4 mm
5.5 mm
Shaft Price Length each
154 mm 3.40
154 mm 2.87
154 mm 4.85
Torque Vario VDE torque screwdriver bit set
The ultimate electricians’ screwdriver. For the 17th Edition Wiring Regulation 134.1.1 fitting in accordance with manufacturers instructions. Tighten electrical switchgear to the required torque accuracy whilst having 1000V VDE insulation for security near live circuits. 1-5Nm range. Metal long-life clutch. slimVario handle and 6 slimBits. Slim technology allows access to deep screws whilst still having 1000V insulation. Tough belt-looped roll pouch. Calibrated, certified and traceable to ISO 6789 with an accuracy of +6%.
Contains:
TorqueVario VDE handle 1-5Nm slimVario handle
Slotted: 4, 5.5mm
Pozi: PZ1, PZ2
Phillips: PH1, PH2
ClicFix slimBit adaptor
Adjuster
Pouch
Price Order Code each
2517659 134.10
80117163
2576455
80117165
0.6 mm
0.8 mm
1 mm
39
132113 132112
11340
PO-554735
10441