Page 581 - Buck & Hickman Industrial Supplies 2016
P. 581
Dial Lever Indicators
Feeler Gauges
Screw Pitch Gauges
Metric
Length 300mm width 12.7mm.
Order Code
230375
230376B
230377
230378
230379
230380
230381
230382
230383
230384
230385
230386
230388B
230390B
Screw Pitch Gauges
Price Thickness each
0.03 mm 3.10
Screw pitch gauges
Accurately milled gauges for checking internal and external thread forms.
0.04 mm
3.10
0.05 mm 3.10
Number of Blades
30
30
28
30
50
22
Price each
28.00
28.00
22.50
25.50
43.00
20.50
0.06 mm
0.07 mm
3.10
3.10
Order Code Type
030763 Unified
030764 American National
030765 Whit
030766 SI Metric
030767 Combination set Metric/
Whit
030768 ISO/Metric
Thread Wire
Size Range
4, 4-1/2, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 11-1/2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32, 34, 36, 38, 40, 42
4, 4-1/2, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 11-1/2, 12, 13, 14, 15, 16, 18, 20, 22, 24, 26, 27, 28, 30, 32, 34, 36, 38, 40, 42
4, 4-1/2, 5, 6, 7, 8, 10, 11, 12, 13, 14, 16, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 36, 40, 48, 60 blades and 55° screw cutting gauge
0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 1.0, 1.1, 1.2, 1.25, 1.3, 1.4, 1.5,
1.6, 1.7, 1.75, 1.8, 1.9, 2.0, 2.5, 3.0 blades and 60° screw cutting gauge
7.0, 6.5, 6.0, 5.5, 5.0, 4.5, 4.0, 3.5, 3.0, 2.5, 2.0, 1.75, 1.5, 1.25, 1.0, 0.9, 0.8, 0.75, 0.7, 0.5, 0.4 blades plus Whit as No.800 gauge
6.0, 5.5, 5.0, 4.5, 4.0, 3.5, 3.0, 2.5, 2.0, 1.75, 1.5, 1.25, 1.0, 0.8, 0.75, 0.7, 0.6, 0.5, 0.45, 0.4, 0.35 blades
0.08 mm 3.10
0.09 mm 4.10
0.1 mm
4.10
0.15 mm 4.10
0.2 mm 4.10
0.25 mm 4.10
0.3 mm
4.10
0.4 mm 4.10
0.5 mm
6.20
Screw pitch gauges
Will determine thread pitch of workpiece by matching blade teeth with thread. Narrow designed blades permit use for internal and external threads, each blade is clearly marked with thread pitch, chosen blade can be locked in position for easy use. All sets contain 28 blades and are protected in a sturdy steel case.
Order Code Type(s)
Size Range
Price each
13.28
17.01
20.58
030131 Imperial/
metric 2.0mm, 2.0 - 5.0mm Plus 6mm
4 - 12 Plus 11, 11-1/2, 13, 16, 20, 32, 40, 56, 0.5 -
030132 Metric
030133 Imperial
0.25 - 0.9mm 1 - 2.0mm Plus 1.25, 1.75 & 2.5mm
4 - 14, 16 - 20, 20 - 48, 48 - 80 Plus 4-1/2, 11-1/2 & 27
Thread wire set
This 48 piece set is used when measuring pitch diameters using the 3-wire method. Pin sizes cover all 60° U.S threads from 3 - 48 tpi and a conversion chart is provided to cover metric threads from 0.5 - 6.0 pitch. Pins are provided in sets of 3 in the following inch sizes: 0.018, 0.024, 0.029, 0.032, 0.040, 0.045, 0.055, 0.063, 0.072, 0.081, 0.092, 0.108, 0.120, 0.127, 0.143 and 0.185ins. Pin accuracy: 0.018in - 0.108in = + 0 / - 0.0004in.
0.120in - 0.185in = + 0 / - 0.0005in.
Price Order Code each
030592 19.01
563
132314 134160
134189
134149