Page 583 - Buck & Hickman Industrial Supplies 2016
P. 583

Optical Centre Punches | Books | Vee Blocks & Clamps
Optical Centre Punches
Magnetic Vee Blocks
Magnetic vee blocks
Designed to hold cylindrical workpieces for grinding. It will hold both itself and the work on any flat ferrous surface, including a permanent magnet chuck (without energising the chuck). There are two vees, for workpieces up to 20mm diameter. These are energised or de-energised simultaneously by turning the control handle. The vee block can be used either way up or standing on end.
Optical centre punch
Provides accurate location over cross scribed lines prior to centre punching. A dot and circle are viewed through an 8x magnification lens for accurate targeting of the centre position.
Order Code
Price Order Code Width External
Overall Length
101.6 mm
Price Total Height each
95.25 mm 318.31
each
030486 69.85 mm
Cast Iron Vee Blocks
Cast iron Vee blocks
030003 94.40
Reference
Manufactured to BS3731 from close grained iron castings with 90° vee. Supplied in matched and numbered pairs.
Zeus precision charts
Revised metric edition. Covers and all pages have a plastic finish, so that they will not pick up dirt, oil, etc. easily. Contains data charts and reference tables for all engineering trades.
Price Order Code each
231801 4.71
Vee Blocks & Clamps
Order Code
030430
030431
030432
030433
030434
030435
Vee capacity
62
80
100
125
160
200
Width External Total Height
Thickness Price Material each
80 mm
100 mm
130 mm
150 mm
180 mm
220 mm
60 mm 35
75 mm 40
90 mm 45
100 mm 50
130 mm 60
160 mm 70
115.50
136.00
178.50
240.50
364.50
537.50
Vee block set
Set contains 2 sizes of steel vee block pairs with clamps. Each pair is matched and numbered for identification. Supplied in a tough plastic storage case
Cast iron Vee blocks
Supplied in matched and numbered pairs. Both vees in each block are within recognised tolerances.
Accuracy:
Surfaces: Square and parallel within 0.0005”
Vee Grooves: Square and parallel within 0.0005”
All other dimensions of matched pair within 0.0005”
Order Code
2017412
Order Code Size
030436 40 x 50 x 40 mm
Price Vee capacity each
40 mm 117.50
Price each
106.76
565
135592
135588 135587
135593
135591
135590


































































































   581   582   583   584   585