Page 582 - Buck & Hickman Industrial Supplies 2016
P. 582

Gauges | Edge Finders | Centre Finders
Screw Cutting Gauge
Screw Cutting Gauge
Suitable for comprehensive range of angles, 60° United States Standard and System International, 55° Whitworth, 47-1/2 ° British Association and 14-1/2 ° Acme.
Price Order Code each
030769 9.70
Wire & Drill Gauges
Drill gauges
Manufactured from hardened and ground steel. Satin chrome finish for protection and easy reading.
Wire & Drill Gauges
Edge Finders
Drill gauge
Order Code Type
Description and sizes
Solid electronic edge finder
Edge finder lights instantly when stylus touches the Price work piece edge. Six light ports are visible from any each angle. Works on any electrically conductive material.
Shank diameter 0.500in, probe diameter 0.200in, length 91.00 4in. Repeatability 0.0002in.
Price Order Code each
030595 39.91
Audio/LED edge finder
When contacting the work piece edge this extremely sensitive tool emits a clear “beep” together with a highly visible red LED light. Shank diameter 20mm, Contact ball 6mm diameter, ball stem length 46mm, overall length 153mm. Repeatability within 0.006mm.
030804 Oblong Metric 0.5 to 10.0mm in steps of 0.1mm
Radius Gauges
Radius gauges
Accurately formed blades for checking internal and external radii.
Order codes 03-0770 to 03-0774 supplied on a ring, order codes 03-0775 to 03-0779 supplied in sleeve.
Order Code
030596
Centre Finders
Round bar centre finder
Price each
139.09
Order Code Contents
030770 16 gauges from 1/32 to 17/64” by 64ths
030771 16 gauges from 9/32 to 33/64” by 64ths
030773 18 gauges from 0.75 to 5.0 by 0.25mm
030774 16 gauges from 5.5 to 13.0 by 0.5mm
030775 16 gauges from 1/32 to 17/64” by 64ths
030776 16 gauges from 9/32 to 33/64” by 64ths
Price each
17.40
25.50
18.40
25.50
22.50
32.50
23.50
32.50
Price 030778 18 gauges from 0.75 to 5.0 by
Order Code Type(s) each
031074 1.5 - 12.5mm x 0.5mm 22.62
031075 1-1/6 - 1-1/2 in x 1-1/16 in 18.66
0.25mm
030779 16 gauges from 5.5 to 13.0 by
0.5mm
Edge Finders
Edge finders
Accurately and quickly locates centre on round work pieces. 9.5mm / 3/8in diameter shank. Centre obtained when pointer lines up with line on short shaft.
Price Order Code each
032150 14.78
Wiggler set
Used to accurately find the position of tool spindle in relation to the work surface, layout lines, holes and slots. Set contains chuck with 3/8in shank, ball attachment 0.250in dia, disc attachment 0.100in dia, needle point attachment and offset indicator holder.
Price Order Code each
Wire gauges
Part OrderCode Number Type
030801 1052 Double
oblong standard
Accuracy locates starting point for all types of machine Price work and jig boring. Made from precision ground tool
Description each
Imperial and
steel, hardened and ground over. Points are spring 43.00 loaded. Accuracy 0.0002”.
030802 1053M Double
oblong 10.0mm 40
48.00 Order Code Description
9848347 Edge finder 10mm x 10mm
9848355 Edge finder 1/2 x 0.200
Price each
13.15
12.98
Metric 0.2 - slots
032151
21.27
564
134151
134178
134148
132267
134150
134152
135584
135583
132318
132317


































































































   580   581   582   583   584