Page 580 - Buck & Hickman Industrial Supplies 2016
P. 580
Gauges
Feeler Gauges
Plastic feeler gauge sets
Plastic feeler gauges provide the following advantages, Non-corrosive, non conductive, non sparking and non scratching.
Sets contains 13 x 1⁄2” wide blades, in 2 blade lengths 5” and 12”.
Metric - General Purpose 132363
Each gauge comprises polished, mounted in a
a set of steel tapered blades, hardened, tempered and steel case. 12.7mm width.
Order Code
030734
230566
230563
Length
100 mm
150 mm
300 mm
Number of Blades
10
10
10
Thickness of blades x 0.01 (mm)
5, 10, 15, 20, 25, 30, 40, 50, 60, 70, 80 mm
5, 10, 15, 20, 25, 30, 40, 50, 60, 70, 80 mm
5, 10, 15, 20, 25, 30, 40, 50, 60, 70, 80 mm
Price each
7.70
25.50
34.50
132364
Each blade colour is coded for size
Imperial DIN 2275
Each gauge comprises polished, mounted in a
a set of steel tapered blades, hardened, tempered and steel case. 12.7mm width.
Thickness Inch
0.0005
0.001
0.0015
0.002
0.003
0.004
0.005
0.0075
0.01
0.0125
0.015
0.02
0.025
0.03
Order Code
2017420
2017421
Thickness Metric
0.013
0.025
0.038
0.051
0.076
0.102
0.127
0.191
0.254
0.318
0.381
0.508
0.635
0.762
Colour
Silver
Amber
Purple
Red
Green
Tan
Blue
Matte
Brown
Black
Pink
Yellow
White
Coral
53.50
Order Code
030736
030737
030739
030740
030745
030746
Length
3 in
6 in
3 in
4 in
3 in
4 in
Number of Blades
10
10
17
17
26
10
Thickness of blades x 0.01 (mm)
1-1/2, 2, 3, 4, 6, 8, 10, 12, 15, 25 in
1-1/2, 2, 3, 4, 6, 8, 10, 12, 15, 25 in
1-1/2, 2, 2-1/2, 3, 3-1/2, 4, 5, 5-1/2, 6, 7, 8, 9, 10, 12, 15, 20, 25 in
1-1/2, 2, 2-1/2, 3, 3-1/2, 4, 5, 5-1/2, 6, 7, 8, 9, 10, 12, 15, 20, 25 in
1-1/2, 2, 2-1/2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25 in
1-1/2, 2, 3, 4, 6, 8, 10, 12, 15, 25 in
Price each
13.80
31.50
18.40
22.50
30.50
14.80
132365
Imperial general purpose
Description
Price
each Each gauge comprises a set of steel tapered blades, hardened, tempered and
36.65 polished, mounted in a steel case. 12.7mm width.
Plastic Feeler Gauge Set 5” Long
Plastic Feeler Gauge Set 12” Long
Number of Blades
10
10
10
10
Price each
7.70
7.70
25.50
34.50
Order Code
030742
030741
230560B
230565
Imperial
Length
4 in
3 in
6 in
12 in
Thickness of blades x 0.01 (mm)
1-1/2, 2, 3, 4, 6, 8, 10, 12, 15, 25 in
1-1/2, 2, 3, 4, 6, 8, 10, 12, 15, 25 in
1-1/2, 2, 3, 4, 6, 8, 10, 12, 15, 25 in
1-1/2, 2, 3, 4, 6, 8, 10, 12, 15, 25 in
Feeler gauge sets
Each gauge comprises a set of steel tapered blades, hardened, tempered and polished, mounted in a steel case. 12.7mm width.
Length 12in, width 1/2 in.
Order Code
030726
030727
030728
030729
030730
030731
030732
030733
230564
Length
75 mm
100 mm
100 mm
100 mm
75 mm
75 mm
150 mm
150 mm
300 mm
Number of Blades
13
13
13
20
11
20
13
20
20
Thickness of blades x 0.01 (mm)
3, 4, 5, 6, 7, 8, 9, 10, 15, 20, 30, 40, 50 mm
3, 4, 5, 6, 7, 8, 9, 10, 15, 20, 30, 40, 50 mm
5, 10, 15, 20, 25, 30, 40, 50, 60, 70, 90, 100 mm
5, 10, 15, 20, 25, 30, 35, 40, 45, 50, 60, 65, 70, 75, 80, 85, 90, 95, 100 mm
5, 10, 15, 20, 25, 30, 40, 50, 60, 70, 80 mm
5, 10, 15, 20, 25, 30, 35, 40, 45, 50, 55, 60, 65, 70, 75, 80, 85, 90, 95, 100 mm
5, 10, 15, 20, 25, 30, 40, 50, 60, 70, 80, 90, 100 mm
5, 10, 15, 20, 25, 30, 35, 40, 45, 50, 55, 60, 65, 70, 75, 80, 85, 90, 95, 100 mm
5, 10, 15, 20, 25, 30, 35, 40, 45, 50, 55, 60, 65, 70, 75, 80, 85, 90, 95, 100 mm
Price
each Order Code
13.80 230580 230581
14.80 230582 230584
14.80 230585 230586
21.50 230587 230588
11.80 230589 230590
21.50 230591 230593
31.50 230594 230596
45.00 230597 230599
77.50 230601B
230602
Price Thickness each
0.001 in 2.87
0.0015 in 3.10
0.002 in 3.10
0.003 in 3.10
0.004 in 4.10
0.005 in 4.10
0.006 in 4.10
0.007 in 4.10
0.008 in 4.10
0.009 in 4.10
0.01 in 4.10
0.012 in 4.10
0.013 in 4.10
0.015 in 4.10
0.016 in 4.10
0.018 in 6.20
0.02 in 6.20
0.025 in 6.20
80,
55,
562
134159 134172
134146