Page 579 - Buck & Hickman Industrial Supplies 2016
P. 579

Dividers & Calipers | Gauges
Outside Calipers
Feeler Gauges
No. 52 outside calipers
The nominal size is distance between the centre of the nut and screw or roller and the working ends of the legs. Spring type. Solid nut.
Feeler gauge sets
Precision gauges with taper steel blades, hardened and polished. Each blade is marked with size and folds into the polished metal case.
Stainless steel poc-kit Inch assortment 5” long
Set contains 16 x 1⁄2” wide x 5” long blades, Manufactured from 300 series stainless steel. Duplicate blades are included on the first 4 sizes and each blade is clearly etched with inch and metric sizes. Ends are rounded and all edges and are smooth for safe handling
packaged in a sturdy vinyl case with individual blade pockets.
Price each
15.90
15.90
17.40
24.50
28.00
Length Length
Price each
10.01
10.01
Order Code
030665
030666
030668
030669
030670
030671
Size
75 mm
100 mm
150 mm
200 mm
250 mm
300 mm
Size
3 in
4 in
6 in
8 in
10 in
Order Code (mm)
230623 100 mm
230624 100 mm
(in)
4 “
4 “
Blade sizes
0.05 - 1.0mm
0.002 - 0.035in
12 in 31.50
Thickness
0.001” / 0.025mm
0.0015” / 0.038mm
0.002” / 0.051mm
0.003” / 0.076mm
0.004” / 0.102mm
0.005” / 0.127mm
0.006” / 0.152mm
0.007” / 0.178mm
Order Code
2017422
Thickness
0.008” / 0.203mm
0.009” / 0.229mm
0.010” / 0.224mm
0.012” / 0.318mm
0.015” / 0.381mm
0.020” / 0.508mm
0.025” / 0.635mm
0.031” / 0.787mm
124.82
Steel poc-kit metric assortment 5” long blades
Set contains 20 x 1⁄2” wide blades x 5” long, each blade is clearly etched with metric sizes.
Blades have rounded ends and smooth edges for safety.
Range: 0.05mm – 1.00mm in 0.05mm steps.
Price Order Code each
2017419 56.20
Steel poc kit metric assortment 12” long blades
Set contains 20 x 1⁄2” wide blades x 12” long, each blade is clearly etched with inch and metric sizes and the blades have rounded ends and smooth edges for safety.
Price each
Powder coated outside caliper
These outside calipers are manufactured with powder coated steel for extra durability. The sizes listed are the effective leg length which is measured from the joint assembly.
Order Code
2017317
2017318
2017319
Size
100mm / 4 ”
150mm / 6 ”
300mm / 12 ”
Price each
15.90
17.40
31.50
Brass poc-kit assortment set
Set contains 20 x 1⁄2” wide x 5” long blades, manufactured from 260 alloy, the blades are clearly etched with inch and metric sizes The ends are rounded and all edges and are smooth for safe handling. The set is packaged in a sturdy vinyl case with individual blade pockets.
No. 56 Jenny caliper
Thickness
0.001” / 0.025mm
0.0015” / 0.038mm
0.002” / 0.051mm
0.003” / 0.076mm
0.004” / 0.102mm
0.005” / 0.127mm
0.006” / 0.152mm
0.007” / 0.178mm
Thickness
0.010” / 0.224mm
0.012” / 0.318mm
0.014” / 0.356mm
0.015” / 0.381mm
0.016” / 0.406mm
0.018” / 0.457mm
0.020” / 0.508mm
0.022” / 0.559mm
0.025” / 0.635mm
0.030” / 0.762mm
87.60
Thickness
0.001” / 0.025mm
0.0015” / 0.038mm
0.002” / 0.051mm
0.003” / 0.076mm
0.004” / 0.102mm
0.005” / 0.127mm
0.006” / 0.152mm
0.007” / 0.178mm
0.008” / 0.203mm
0.009” / 0.229mm
Order Code
2017423
Thickness
0.010” / 0.224mm
0.012” / 0.318mm
0.014” / 0.356mm
0.015” / 0.381mm
0.016” / 0.406mm
0.018” / 0.457mm
0.020” / 0.508mm
0.022” / 0.559mm
0.025” / 0.635mm
0.030” / 0.762mm
107.00
The nominal size is distance between the centre of the nut and screw or roller and the working ends of the legs. Spring joint.
Price each
Order Code
030710
Size
150 mm
Size
Price 0.008” / 0.203mm each 0.009” / 0.229mm
6 in 18.40
Price each
Order Code
2017418
561
133604
133584
133603
134164
134167
134176
134170
134165


































































































   577   578   579   580   581