Page 575 - Buck & Hickman Industrial Supplies 2016
P. 575
Squares
Engineers Squares
Carpenters Squares
Protractors
Workshop grade B engineers squares
Conforms to BS 939:1977, grade B. Manufactured to close tolerances in high grade steel. Both blade and stock are ground and polished with the blade being hardened and tempered.
Carpenters square
Blue stove enamelled hammer finish head of hardened steel. 300mm/12in blade is graduated in imperial and metric with ground edges and ends.
Price Size each
3 in 15.43
4 in 16.86
6 in 18.80
9 in 33.57
12 in 45.00
Order Code
031551
030078
Price Universal bevel protractor Description Type each
Order Code
233005
233006B
233007
233008
233009
Size
75 mm
100 mm
150 mm
225 mm
300 mm
Carpenters square
Part A clamp screw
Carpenters square 19.69
Part A clamp screw 3.33
Dial face and vernier in satin chrome, magnifier for easy reading of vernier scale, protractor dial guaranteed 360 x 1 degree, vernier scale reads to 5 minutes of arc, blade length is 150mm, blades made from alloy steel, hardened & ground. 1 x right angle accessory.
Order Code
030640
Price each
100.51
Workshop grade B engineers squares
Precision ground with hardened and tempered blade. Meets BS939.
Sliding “T” square
Order Code
030911
030912
030913
030914
030915
Size
75 mm
100 mm
150 mm
225 mm
300 mm
Price Size each
3 ” 23.50
4 ” 23.50
6 ” 29.50
9 ” 63.50
12 ” 81.50
Practical, time-saving tools, ideal for precision layout work. Can be used as a parallel or as a double square. Stock is blue stove enamelled with accurately ground working surfaces. Blades are hardened and tempered with an abrasion resistant satin chrome finish.
Order Code
230127
230128
230129
230130
Length (mm)
100 mm
100 mm
150 mm
150 mm
Length
4 in
4 in
6 in
6 in
Price Graduation each
Front: 32nds, 0.5mm reverse: 64ths, 1.0 mm
1mm, 0.5 mm
Front: 32nds, 0.5mm Re- verse: 64ths, 1.0 mm
1mm, 0.5 mm
36.50
36.50
Engineers Squares Sets
Series 187 universal bevel protractor
43.00 With fine adjustment, reading free from paralax. Includes magnifying glass for easy reading.
Order Code Description
30.50 030637
Universal protractor, blade 150mm/6”, magnifying glass, holder
Price each
172.00
181.00
42.69
Protractors
030638 Universal protractor, blade 300mm/12”, magnifying glass,
holder
230658 Acute attachment
4pc square set
Roebuck square/round end protractor
For drawing radial lines, transferring angles and setting. Made of tempered steel with satin chrome finish. Measures angles from 0-180°. Head measures 3-5/16”Accuracy ± 1/2°
Set contains 2”, 3”, 4” & 6” squares from the Roebuck range. Squares are housed in a tough blow moulded plastic box. All squares conform to BS 939/B for squareness.
Price Order Code each
030130 83.70
Order Code
9848100
9848118
Description
Square end protractor
Round end protractor
Price each
25.86
31.58
557
132313
135154 135155
135166
135159
PO-531286
135176
135178