Page 574 - Buck & Hickman Industrial Supplies 2016
P. 574
Gauge Blocks | Pin Gauges | 1-2-3 Blocks
Gauge Blocks
Pin Gauges
Roebuck gauge block sets
These sets are manufactured from specially selected high quality, age hardened, alloy steel and housed in a fitted wooden case. All sets supplied with a 5 point UKAS (Namas) Certificate
Roebuck pin gauges
High precision pin gauge set are suitable for a range of uses including checking hole size, slot widths, distance between holes, go and no go size, setting micrometers and other gauges
Millimetres
Size
47 Piece
87 Piece
Inch
Size
36 Piece
81 Piece
Order Code
030134
030135
030136
030137
030606
030607
030608
030609
Qty
1
20
7
9
10
9
49
19
10
Qty
9
9
9
5
3
9
49
19
4
Range Steps
1.005mm
1.01 - 1.20mm 0.01mm
1.30 - 1.90mm 0.10mm
1.00 - 9.00mm 1.00mm
10.00 - 100.00mm 10.00mm
1.001 - 1.009mm 0.001mm
1.01 - 1.49mm 0.01mm
0.50 - 9.50mm 0.05mm
10.00 - 100.00mm 10.00mm
Range Steps
0.001in - 0.1009in 0.0001in
0.101in - 0.109in 0.001in
0.110in - 0.190in 0.010in
0.100in - 0.500in 0.100in
1in, 2in and 4in
0.1001in - 0.1009in 0.0001in
0.101in - 0.149in 0.001in
0.050in - 0.950in 0.05in
1in, 2in, 3in and 4in 1in
Pack Size
87
47
87
47
81
36
81
36
Specifications:-
Fully hardened: HRC 60-62
Pin length: 2”
Surface finish: 10 micro inches or better Roundness: within 0.0001”
All sets contain a certificate of accuracy
Order Code
2017387
2017388
Range
0.02-1.28mm
1.30-4.98mm
Pins, number of
55
185
Step(s) Tolerance
0.02mm +0.005/-0.000mm
0.02mm +0.005/-0.000mm
Price each
259.32
327.57
Pin gauge handle
Grade
INSP.1
INSP.1
WKS.2
WKS.2
INSP.1
INSP.1
WKS.2
WKS.2
Price each
797.16
532.04
614.32
402.23
767.90
479.02
537.54
362.01
A double ended pin gauge handle, manufactured from aluminium with knurled clamp. These clamps individual pin gauges for easy handling and helps to prevent damage. Can hold a pin at each end for go / no go gauging.
Price Order Code each
2017389 24.42
1-2-3 Blocks
1-2-3 block set
Blocks are supplied in precision ground matched pairs. Each block measures 1” x 2” x 3” and incorporates 31 holes. Manufactured from tool steel, hardened to 58-60 Rc. Squareness accuracy 0.0002”, size accuracy ± 0.0005”, matched size accuracy ± 0.002”. The blocks are supplied in a fitted plastic case.
Series 516 gauge block set
Made of high quality alloy steel, carefully heat treated and stress relieved for high stability and precision lapped for good wringing properties. Chamfered edges. Each guage is marked with an identification number. Guage block hardness is 800 HV (64 HRC) for high wear resistance. Guage block sets are placed in their wooden storage box immediatly after calibration. The box is included in the price.
Order Code
234333B
234336
Kit Contents Tolerance
1.0005mm. 1.01-1.009mm by 0.001 step, 1.01- 1 1.49mm by 0.01 step, 0.5-9.5mm by 0.5 step, 10-100mm by 10 step
0.1001-0.1009” by 0.0001 step, 0.101-0.149” by 1 0.001 step, 0.05-0.95” by 0.05 step, 1-4” by 1 step
Price each
1130.00
1700.00
Order Code
030142
Price each
30.34
556
134140 134188
132312
134166 134174