Page 573 - Buck & Hickman Industrial Supplies 2016
P. 573

Magnetic Bases
Magnetic Bases
Accessories
Model E908 magnetic base
Push button switching magnetic base with universal clamping mechanism. Pillar 200mm high x 14mm diameter, crossbar 175mm long x 10mm diameter. Maximum pull 30kg.
Price Order Code each
030492 77.00
Magnetic base
This dial gauge base has an articulated polished aluminium alloy arm, which can be easily locked in any position using the single central locking knob. Plunger and lever indicators are attached using the 3/8in/8mm stem or dovetail fitting system. The arm is mounted on a powerful 80 kilo switchable magnetic base by 8mm x 1.25mm thread. Arm dimensions: lower 110mm, upper 102mm, gauge holder 46mm.
Price Order Code each
030579 93.17
Model E901 magnetic base
Primarily for holding dial gauge indicators. Vee slot
on base facilitates gripping on curved surfaces. Push button switching magnetic base with fine adjusting fitment. Universal clamping mechanism. Pillar 200mm high x 14mm diameter, crossbar 175mm long x 10mm diameter. Maximum pull 80kg.
Price Order Code each
030485 164.44
Adjustable centering arm
Provides a simple and precise method of aligning holes and spigots to the machine tool spindle, a central locking knob allows easy positioning and positive locking of the indicator.
Indicator fitting by dovetail and 6 or 8mm spigots.
Price Order Code each
2017375 57.18
Magnetic base with snake arm
Provides clamping for plunger and lever indicators with spigots and stems between 1/8” and 1/2” diameter. Flexible arm can be locked in any position by means
of one lever. Flexible arm fitted to ON/OFF switching magnet with 80 kilo pull. Indicator not included.
Price Order Code each
9848088 46.71
Single and double jointed indicator holders
These holders fit all dovetail equipped indicators, they can be Mounted on either front or rear of instrument, the indicators may be swiveled to any angular position and the extended reach allows large diameter centering.
Order Code Style
2017384 Single jointed
2017385 Double jointed
Shank Diameter
1/4 in
25/64 in
Length
3 in
4 in
Price each
11.30
14.51
Magnetic base
The Nogaflex system has a unique multi-directional fine adjustment located at its base for rigidity. The black sleeve can be rotated 360°allowing the fine adjustment screw to be operated in the correct plane. All three arm joints are simultaneously locked using one centrally located knob, arm dimensions: lower 56mm, upper 50mm, gauge holder 14mm, switchable 32 kilo magnet base: H = 35mm, W = 30mm, L = 40mm. Clamps: 6mm, 8mm and 3/8in diameter stems plus dovetails.
Price Order Code each
030584 103.14
Model E907 magnetic base with snake arm
Toggle switching type magnetic base with snake type, flexible one piece fitment. Clamps stems up to 13mm diameter. Reaches up to 345mm. Complete with final tensioning arm for extra rigidity. Maximum pull 50kg.
Price Order Code each
030491 83.78
555
134939
134968
134957
134950
132281
134943
134960
134959


































































































   571   572   573   574   575