Page 576 - Buck & Hickman Industrial Supplies 2016
P. 576
Squares | Steel Parallels
Protractors
Combination Squares
Digital protractor
With a large easy to read LCD display, this protractor features, strong magnets on all blade edges, easy-to-use and strong lock device, hold function, reversible reading and an accuracy of : ±0.1o.
Combination square
Complete with square head, protractor centre head, rule. A slim and compact design with many unique features. All datum faces are fully hardened and ground, other areas have a durable, blue hammer finish.
Price Order Code Description each
030894 Protractor 113.50
Order Code
2017322
2017323
2017324
Size Range
100mm / 4 ” 360°
200mm / 8 ” 360°
300mm / 12 ” 360°
Price Resolution each
0.05° 67.50
0.05° 75.00
0.05° 84.50
Digital protractor with graduated scale
030895 Square Head
030896 Centre Head
030897 12in metric/imperial rule, 1/2mm and 1/32in on front and 1mm and 1/64in on reverse side
030899 24in metric/imperial rule, 1/2mm and 1/32in on front and 1mm and 1/64in on reverse side
030900 300mm metric rule, mm and 1/2mm
030902 600mm metric rule, mm and 1/2mm
230698B Combination set with 12in/300mm rule
230699 Combination set with a 300mm rule
Steel Parallels
Steel parallels
Tolerance ± 0.001in, 0.025mm. Supplied as matched pairs. These parallels are ground to very close limits on four sides.
64.50
55.00
31.50
57.00
31.50
57.00
171.00
171.00
With a large easy to read LCD display, this digital protractor features. Easy-to-use and strong lock device, Inside and outside angle measuring, Hold function and reversible reading.
The stainless steel rule blade is graduated with mm, 1/16”, 1/32” and 1/64” scales.
Order Code
2017325
2017326
Size
200mm / 8 ”
300mm / 12 ”
Resolution
0.05°
0.05°
Price each
34.00
37.00
Combination Squares
Combination square
Order Code
1371485
1371486
1371487
1371488
1371489
1371490
Imperial
Size
5 x 10
10 x 20
15 x 30
20 x 40
25 x 50
30 x 60
Length
100 mm
125 mm
150 mm
200 mm
250 mm
300 mm
Price each
18.92
23.58
29.55
56.33
123.73
200.99
132370
The square and centre heads are of hardened steel. Protractor head is reversible
and is graduated 0° to 180° in both directions. All heads have blue stove enamelled hammer finish with accurately ground working surfaces. The 300mm/12in blade is fully tempered and hardened. Satin chrome finish gives exceptional clarity to the very fine graduations and resists abrasion.
Tolerance ± 0.001in, 0.025mm. Supplied as matched pairs. These parallels are ground to very close limits on four sides.
Order Code
031550
030585
030586
030587
030588
030078
Price Description each
Order Code
1371491
1371492
1371493
1371494
1371495
Size
1/4 x 1/2
3/8 x 3/4
1/2 x 3/4
1/2 x 1
3/4 x 1-1/2
Length (in)
6“
6“
6“
6“
9“
Price each
27.00
29.24
32.47
35.56
63.19
Combination set
Square Head
Centre Head
Protractor Head
Combination Blade 300mm / 12in
Part A clamp screw
120.17
48.28
36.75
51.81
30.22
3.33
558
135162 135174 135175
135182 135160