Page 577 - Buck & Hickman Industrial Supplies 2016
P. 577

Steel Parallels | Angle Blocks | Levels
Steel Parallels
Angle Block Set
Levels - Electronic
Digital Inclinometer
An electronic digital LCD display inclinometer which can be used independently or affixed to machinery or straight edges. Display angle (degrees) or inclination (%). Audible chime that indicates plumb and level. User calibration possible. LCD display operates through
full 360° and display 0-90° or 0-100%. Display inverts automatically to allow easy reading at any angle. Auto power shut off after approx. 6 minutes. Dimensions: 168 x 54 x 36mm.
Price Order Code each
1346899 139.99
Series 950 Digital Protractor
10 pair parallel set
10 pairs precision ground parallel set in moulded plastic case, consisting of the following heights 1/2, 5/8, 3/4, 7/8, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-5/8. All parallels 1/8 in thick x 6 in length
Manufactured from hardened steel.
Price Order Code each
030243 51.86
4 pair parallel set
Set consists of 4 pairs of precision ground hardened parallels, 6in long x 1/2 wide, supplied in a fitted plastic case. Sizes: 1, 1-1/4, 1-1/2 and 1-3/4in. Parallelism accuracy: 0.0002in. Matched accuracy: 0.0003in.
Price Order Code each
030598 78.17
10 pair parallel set
Set consists of 10 pairs of precision ground hardened parallels, 6in long x 1/8 wide supplied in a fitted plastic case. Sizes: 1/2, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2 and 1-5/8in. Parallelism accuracy: 0.0002in, matched accuracy: 0.0003in.
Price Order Code each
030597 68.77
4 pair adjustable parallel set
Two sliding pieces accurately dovetailed. Lock by screw. Either set by micrometer or expand into slot and measure. Ideal for set up work on machine tools.
Angle block set
For setting and checking angles in both production and inspection areas. Manufactured from hardened steel. Set contains 10 precision ground blocks 3 in long and 1/4 in thick. Individual blocks comprising 1°, 2°, 3°, 4°, 5°, 10°, 15°, 20°, 25° and 30°. The set is supplied in a fitted plastic case.
Price Order Code each
030143 59.01
Levels - Angle
AM-2 angle meter
Angle meter offers a fast, easy and inexpensive way to measure angles. Large readable scale for accurate readings from 0 - 90° in any quadrant. Meter has a magnetic base when used on ferrous surfaces. Handy rise, run, angle and pitch information on the back of the tool.
Price Digital protractor that presents inclination values on an Order Code each easy-to-read liquid crystal display. The measurements
030170 23.78
Levels - Electronic
Digital mini-mag level
LCD display Magnetic Level with embedded magnets on two faces.
Measuring range 360° (4 x 90°), resolution 0.05°, accuracy ±0.2°.
Overall dimensions L90 x H60 x W35 Standard 9V battery.
Order Code
2000564
Electronic Level
are generated by an electronic gravity sensor and processed by the latest low-power electronic circuit technology.
Features:
Full 360° range (90° x 4) Machined aluminum frame. Alternate reference (zero) Reading hold
Simple calibration requiring no special fixtures Display remains upright to view at all angles
Price Order Code each
030006 261.08
Engineers Levels
56.00
Price each
An electronic digital LCD display inclinometer which can be used independently or affixed to machinery or straight edges. Display angle (degrees) or inclination (%). Audible chime that indicates plumb and level. User calibration possible. LCD display operates through
full 360° and display 0-90° or 0-100%. Display inverts automatically to allow easy reading at any angle. Auto power shut off after approx. 6 minutes. Dimensions: 168 x 54 x 36mm.
Engineers levels
Precision ground base with full vee for location on cylindrical work pieces. Both levels have a main vial with safety cover, also a cross vial and a plumb vial. Main vial is graduated. All vials filled with tinted liquid for easy reading. Sensitivity - 1 minute of arc.
Order Code
031071
Capacity (mm)
9.5 - 57.2
Price Capacity (in) each
3/8 - 2-1/4 147.24
Order Code
Price each
Order Code Part Number
230741B ELS
230742 ELM
Length
165 mm
310 mm
Length (in)
6.5 in
12 in
Price each
121.00
177.50
1370720 84.29
559
135183
132320
132321
135181
135187
135186
135185
132316
135219
135177
135184


































































































   575   576   577   578   579