Page 572 - Buck & Hickman Industrial Supplies 2016
P. 572
Granite Bases | Magnetic Bases
Granite Bases
Magnetic Bases
Dial gauge stand
Black granite base 2” thick with 1” diameter chrome plated column. Working surface 6” x 6”. Maximum height to centre of indicator 6”. Accepts all lug back indicators.
Model E909 magnetic base
Non-switchable magnetic pot stand base. Backlug style clamp 8mm (1/4in). Pillar only 120mm long x 6.3mm diameter. Maximum pull 14kg.
Fine Adjustment Magnetic Base
Medium duty push button magnetic base, three precision ground contact surfaces, base dimensions: L:48, W:40, H:50mm, clamping force: 290(N), upright: ø12mm chrome plated steel, cross arm: ø10mm chrome plated steel.
Price Order Code each
1370740 45.90
7010SN series magnetic stands
On-off lever releases magnetic base. Accepts dial test indicator stems 9.52mm 0.375in diameter and 3.96mm 0.156in diameter.
Price Order Code each
230659 58.50
Model E906 magnetic base
Primarily for holding dial gauge indicators. Vee slot on base facilitates gripping on curved surfaces. Toggle switching type magnetic base with fine adjusting fitment. Universal clamping mechanism. Pillar 200mm high x 14mm diameter, crossbar 175mm long x 10mm diameter. Maximum pull 50kg.
Order Code
030493
Magnetic base dial indicator stand
Price each
32.09
Order Code
9848096
Price Hold stern sizes each
Dial gauge granite stand 57.86
Magnetic Bases
Mighty magnetic base
Universal magnetic base with 45lbs of pulling power. Zinc die cast housing with 5 different locations for mounting accessories and 3 positions for lugmount. Clamps up to 8mm / 3/8” stems. Size 115mm x 25mm x 32mm. Indicator not included.
Overall height 230mm, supplied with fine adjustment arm. Main post 12mm diameter, main post body clamp 12mm, base diameter 45mm x 70mm x 50mm.
Price Order Code each
030498 35.25
Mini Magnetic Base
The Noga mini mag base holder incorporates the latest in magnetic technology. This small switchable vee style base has a mighty 32kg pull, providing positive clamping on both flat and cylindrical surfaces, fine adjustment is located on the top of the magnetic
base. Base size: H = 35mm, W = 30mm, L = 40mm, gauge holder: overall height 145mm, cross arm length 110mm x 8mm diameter, clamps: 6mm, 8mm and 3/8in diameter stems plus dovetails.
Order Code
1248912
Price Description each
Might magnetic base 7.89
Magnetic base
A magnetic base dial indicator stand suitable for workshop and inspection use. Will hold plunger dial indicators by lug or stem and dial test indicators by spigot.
Price Order Code each
Order Code
Price each
33.83
Order Code
030490
Price each
78.61
030129 30.74 1336089
554
132310
134966
132290
134919
132311
134953
134946
134958
134967