Page 568 - Buck & Hickman Industrial Supplies 2016
P. 568
Dial Indicators
Digital Indicators
DIGICO 200-700
Digico 200-700 with mechanical marks and fullfilling DIN878 dimensions. Functions available include:
Auto off/ Reset mode/ Tolerance mode/ MaxMin value storage keypads.
IDC Absolute Digimatic indicators
One time setting of origin that holds until the battery is changed or the origin point is reset.
Unique electronic multi-function indicator with captive type ABSOLUTE scale
The 7 digit LCD can be rotated by upto 330° to achieve the optimum reading position.
The gauge will give a true reading even at a higher plunger speed.
Price Order Code Range Accuracy Resolution each
2009283 12.7mm/0.5” 0.02mm/0.0008” 0.01mm/0.0005” 198.00
2003422 12.7mm/0.5”
2009284 25.4mm/1.0”
0.003mm/0.00012”
0.03mm/0.00012”
0.001mm/0.00005”
0.001mm/0.00005”
253.00
364.00
Order Code
2573083
2573084
2573093
2573086
2573087
2573095
2573125
Range - Measuring (Max)
12 mm
12 mm
25 mm
12 mm
12 mm
25 mm
12 mm
Scale Divisions
0.01 mm / .0005
0.001 mm / .00005
0.01 mm / .0005
0.001 mm / .00005
0.001 mm / .00005
0.001 mm / .00005
0.001 mm / .00005
Price each
184.00
288.00
354.00
380.00
374.00
414.00
391.00
Series 543 IDS Digimatic indicator
DIGICO 1
The origin (zero position) is set only once and is stored until the next battery replacement or until reset. True reading each at high plunger speed. Large display characters for easy reading.
Resolution 0.01mm/0.0005”
Price Order Code Range Accuracy each
234323 12.7mm/0.5” 0.02mm/0.0008” 102.00
Series 575 IDU Digimatic indicator
One-time setting of origin that holds until the battery is changed or the origin point is reset. Guaranteed precision even with high speed movements. Large digit display for easy reading.
Digico 1 indicator, with analog and digital display. Long measuring range and very high accuracy due to its glass scale.
Order Code
2573124
Range - Measuring (Max)
30 mm
Scale Divisions
0.001 mm / .00005
Price Resolution 0.01mm/0.0005” each
857.00 Order Code Range
233686 25.4mm/1”
Price Accuracy each
0.02mm/0.0008” 137.00
550
42955 PO-566014
134240 134239
134242