Page 566 - Buck & Hickman Industrial Supplies 2016
P. 566

Dial Indicators
Dial Indicators
Dial indicators
With clear yellow dial faces of 58mm (2.1/4”) and housings machined from solid brass, these indicators feature lapped stainless steel spindles and stems. With a robust design suited to workshop use, these indicators have unbreakable Plexi-glass face.
Etalon Dial Gauge
Valueline dial gauge with full metal casing.
Price each
35.50
35.50
Order Code
2573127
Gauge Diameter
58 mm
Range - Measuring (Max)
10 mm
Scale Divisions
0.01 mm
Price each
46.00
Order Code Range
2023561 10mm
2023562 0.400”
Graduation
0.01 mm
0.001 “
Reading, display
0 - 100
0 - 100
Series 2 shock proof dial indicators
57mm (2-1⁄4in) diameter.Stainless steel spindle and gear train hardened to ensure high level of durability and shock resistance. Hardened, ground and super finish. Rubber cushion on top of inner frame dampens spindle lifting shock. Stainless steel stem.
Tesa Dial Gauge YE
Full metal casing and smooth jewelled movement with rubies is a must. Shockproof system for optimum protection.
Order Code Graduation
231231 0.001 mm
231232 0.001 mm
1161953 0.01 mm
1161954 0.01 mm
Range
1mm
5 mm
10mm
10mm
0.05in
0.01in
0.125in
0.5in
1.0in
2.0in
1.0in
Reading, display
0 - 100 - 0
0 - 100 - 0
0 - 100
0 - 50 - 0
0 - 25 - 0
0- 5- 0
0 - 25 - 0
0 - 100
0 - 100
0 - 100
0 - 100
Price each
67.50
93.95
31.60
46.00
89.90
98.70
57.00
59.30
59.30
110.00
59.30
134255
Order Code Gauge Diameter
2573080 58 mm
Range - Measuring (Max)
1 mm
Scale Divisions
0.001 mm
Price each
284.00
1204676 0.0001
1161955 0.0002
231238 0.0005
1161940 0.001 “
1161942 0.001 “
1204677 0.001 “
1161941 0.002 “
“
“
“
Mercer dial indicators - standard series
58mm dia dial. Fitted with standard flat back. Stainless steel rack teeth, hardened and ground. Full metal case housing. Fixing shank and plunger in hardened stainless steel. Swiss made precision. Rotating dial can be locked.
Order Code Resolution
030512 0.001in
030513 0.001in
030508 0.0005in
030509 0.0005in
1011887 0.0001in
030501 0.01mm
030502 0.01mm
1011889 0.002mm
Range Travel Per Revolution
0.400in 0.1 in
0.400in 0.1 in
0.400in 0.05 in
0.400in 0.05 in
0.200in 0.1 in
10mm 1 mm
10mm 1 mm
5mm 0.2 mm
Price Graduation each
0-50-0 98.00
0-50-100 98.00
0-25-0 92.00
0-25-0 92.00
0-50-0 243.00
0-50-0 89.00
0-50-100 186.67
0-10-0 243.00
Dial indicators - long travel
Dial size 75mm (3in). Fitted with standard lug back and 8mm diameter stem, hardened and ground rack adjustable dial, bezel lock and tolerance pointers.
Order Code
030569
030570
Reading, display
0.01mm
0.001in
Travel Per Revolution
1 mm
0.1 in
Travel
50 mm
2 in
Graduation
0-100
0-100
Price each
89.46
101.71
548
PO-531280
134246
132307 43303 43301


































































































   564   565   566   567   568