Page 567 - Buck & Hickman Industrial Supplies 2016
P. 567

Dial Indicators
Dial Indicators
Digital Indicators
Long measuring span (standard series S)
58mm dia dial. Fitted with standard flat back. Stainless steel rack teeth, hardened and ground. Full metal case housing. Fixing shank and plunger in hardened stainless steel. Swiss made precision. Rotating dial can be locked.
* Shock proof mechanism.
Series 405 digital indicator
General workshop use digital indicator.
58mm face LCD display and zero point at any measurement position. On-Off, inch metric conversion and zero buttons.
Lug back and 8mm stem mounting.
Resolution 0.01mm / 0.0005”
Absolute or Incremental reading.
Price Order Code Range Accuracy each
2000556 0-12.7mm/0.5” 0.02mm/0.0008” 53.00
2000557 0-25mm/1” 0.03mm/0.0012” 64.50
Digital indicators
This electronic indicator combines the ease of digital reading with the applications of standard plunger dial indicators. Dial diameter 60mm, with 8mm stem and lug back mounting, 3 button operation: on/off switch, imperial/metric conversion. ± 0.03mm accuracy.
Price Order Code Range Resolution each
030578 10mm/0.4in 0.01mm/0.0005in 52.71
Order Code Resolution
030514 0.001in
030511 0.005in
1011891 0.1mm
1011892 0.001mm
Range
1.0 in
1.0 in
30mm
30mm
Travel Per Revolution
0.1 in
0.05 in
5 mm
1 mm
Price Graduation each
0-50-100 244.00
0-25-50 277.27
0-5-0 224.00
0-50-100 277.27
Mercer Series 90 - with back mounted plunger
38mm/1.5in dia dial. 0.01mm/0.001in scale. Rotating dial. Full metal case housing. 3mm dia steel ball tip. 6.35mm dia holding rod that can be unscrewed.
Order Code Model
030521 91
230473 92
030520 93
1011907 94
Range Travel Per Revolution
0.05in 0.05 in
0.05in 0.05 in
1.0mm 1 mm
1.0mm 1 mm
Reading, display
0 - 20 - 0
0 - 25 - 50
0 - 50 - 0
0 - 50 - 100
Price each
167.20
220.66
220.66
167.20
Dial Indicator Kits
Magnetic base & dial indicator kit
Magnetic base specifications:
Sylvac S_Dial Work digital indicators
With a large LCD digital readout with coloured tolerance display and direct metric/ inch conversion these indicators feature a preset zero setting. Extended battery
life of 3,300 hours. The indicators have a selection of measuring directions and programmable functions by PC. Powered by a Lithium CR2302 battery which is included. Other features include multiplication factor function, programmable 3rd button, auto shut off option, duplex system, dual output – proximity/powered option and an integrated, ergonomic lifting device (can be removed).
Magnetic base with solid cross arm. Plunger indicators held by lug back or 8mm diameter stem. Lever indicators held by spigot. Overall height 230mm. Switchable magnet has 40kg pull.
Dial indicator specifications:
Adjustable dial. Bezel diameter 60mm. Hardened and ground racks. Bezel lock. Lug back fitted. Tolerance pointers. Travel 10mm. Resolution 0.01mm.
Price Order Code each
1370735 59.75
Order Code
2023559
2023560
Range
12.5mm / 0.05”
25mm / 1.0”
Resolution
0.001mm / 0.00005”
0.001mm / 0.00005”
Price each
360.50
399.00
549
134253 134258 134256
134254 132308
134244


































































































   565   566   567   568   569