Page 569 - Buck & Hickman Industrial Supplies 2016
P. 569
Dial Lever Indicators
Dial Test Indicators
Metric dial test indicator
Dial diameter 32mm. Satin chrome indicator body with dovetail on all three sides. Automatic reverse mechanism. Adjustable bezel for easy reading, 250° lever position. Fully jewelled movements. 2mm diameter ball anvil stylus 14.5mm long. Accuracy to DIN 2270 and BS2795.
Dial test indicators
These dial test indicators feature a 25mm (1”) rotating dial, with automatic reversal of measuring direction and a high precision fully jewelled bearings movement. Features also include two dovetail clamps and carbide points.
Order Code
032115
Range
0 - 0.8mm
Price Graduation each
420 Series
Order Code Range
2023563 0.8mm
2023564 0.030”
421 Series
Order Code Range
2023565 0.2mm
2023566 0.008”
Swisstast
Graduation
0.01 mm
0.0005 “
Graduation
0.002 mm
0.0001 “
Price Reading, display each
0-40-0 42.00
0-15-0 42.00
Price Reading, display each
0-100-0 56.00
0-4-0 56.00
0.01 mm
57.92
Imperial dial test indicator
Dial diameter 32mm. Satin chrome indicator body with dovetail on all three sides. Automatic reverse mechanism. Adjustable bezel for easy reading, 250° lever position. Fully jewelled movements. 2mm diameter ball anvil stylus 14.5mm long. Accuracy to DIN 2270 and BS2795.
Lever type indicator with 2mm diameter ruby tip.
Price Graduation each
0.0005 in 60.59
Order Code
2573078
2573074
Gauge Diameter
28 mm
38 mm
Range - Measuring (Max)
0.8 mm
0.2 mm
Scale Divisions
0.01 mm
0.002
Price each
99.00
126.00
Order Code
032116
Range
0 - 0.03in
Tesatast Metric
Dial test indicator
Dedicated to shop floor use or inspection room, with bi-directional measurements and insensitive to magnetic fields. Jewelled movement, ball-bearing lever system and full-metal casing ensuring long life lever type indicators.
Dial diameter 40mm. Satin chrome indicator body with dovetail on all three sides. Automatic reverse mechanism. Adjustable bezel for easy reading, 250° lever position. Fully jewelled movements. 2mm ball anvil stylus. Supplied with 6mm and 8mm spigots. Accuracy to DIN 2270 and BS2795.
Order Code
2573073
2573231
2573072
2573077
2573194
2573128
80167015
Gauge Diameter
28 mm
38 mm
28 mm
28 mm
38 mm
38 mm
38 mm
Range - Measuring (Max)
0.8 mm
0.8 mm
0.5 mm
0.2 mm
0.2 mm
0.2 mm
0.5 mm
Scale Divisions
0.01 mm
0.01 mm
0.01 mm
0.002 mm
0.002 mm
0.001 mm
0.01 mm
Price each
88.00
99.00
114.00
103.00
114.00
131.00
136.80
Order Code
030571
030572
030573
030574
Range Graduation
0.8mm 0.01 mm
0.03in 0.0005in
0.4mm 0.002 mm
0.008in 0.0001in
Reading, display
Standard 0 - 40 - 0
Standard 0 - 15 - 0
Fine 0 - 100 - 0
Fine 0 - 40 - 0
Price each
77.98
77.98
113.83
111.74
551
132309 134251 134249
43305 43312
134245