Page 570 - Buck & Hickman Industrial Supplies 2016
P. 570

Dial Lever Indicators
Dial Test Indicators
Series 513 dial test indicators Vertical
Automatic reversal type. Fully jewelled precision miniature pivot bearings for frictionless movement of carbide-tipped contact point. Bezel and dial are adjustable for easy zero setting. Dial face 36.2mm (1.42 in).
Tesatast Inch
Dedicated to shop floor use or inspection room, with bi-directional measurements and insensitive to magnetic fields. Jewelled movement, ball-bearing lever system and full-metal casing ensuring long life lever type indicators.
Order Code Range
230664 0.2mm
230665 0.8mm
230666 0.08in
230667 0.03in
Graduation
0.002 mm
0.01 mm
0.0001 in
0.0005 in
Reading, display
0 - 100 - 0
0 - 40 - 0
0 - 40 - 0
0 - 15 - 0
Price each
126.00
116.00
126.00
92.50
Order Code
2573188
2573189
2573190
80027131
2573192
2573193
Gauge Diameter
1.5 in
1.5 in
1.1 in
1.1 in
1.5 in
1.5 in
Range - Measuring (Max)
0.03 mm
0.02 mm
0.03 mm
0.008 mm
0.008 mm
0.008 mm
Scale Divisions
0.0005
0.0005
0.001
0.0001
0.0001
0.00005
Price each
133.00
174.00
122.00
138.00
151.00
212.00
Series 513 pocket type dial test indicators
Jeweled bearings, precision gears and pinions for smooth, accurate movement and quick response. Clear high-contrast graduations. Rotatable scale for easy zero setting. One-piece bezel and crystal fitting with O-ring to resist water and dust ingress. Friction-clutch lever bearing for each lever-angle adjustment and overhead protection.
Order Code
230651
1161951
Range Graduation
0.2mm 0.002 mm
0.4mm 0.001 in
Accuracy Reading, display
±3μm 0 - 100 - 0
±0.001 “ 0 - 20 - 0
Price each
107.00
86.50
Series 513 dial test indicators Horizontal
Automatic reversal type. Fully jewelled precision miniature pivot bearings for frictionless movement of carbide-tipped contact point. Bezel and dial are adjustable for easy zero setting. Dial face 36.2mm (1.42in).
Order Code Range
230661 0.2mm
230672 0.8mm
2009285 0.8mm
2009286 1.0mm
230662B 0.03in
230663 0.008in
230671 0.03in
Graduation
0.002 mm
0.01 mm
0.01 mm
0.01 mm
0.0005 in
0.0001 in
0.0005 in
Reading, display
0 - 100 - 0
0 - 40 - 0
0 - 40 - 0
0 - 50 - 0
0 - 40 - 0
0 - 40 - 0
0 - 15 - 0
Price each
87.80
72.30
83.80
89.20
104.00
94.00
72.98
Dual reading dial test indicator metric/inch
This indicator provides both metric and inch readings, it has a fully jeweled movements adjustable bezel and has a satin chrome body with dovetail on 3 sides and spigots for indicators 6 and 8mm diameter.
Price Order Code Dial Diameter Graduation each
2017381 40 mm 0.01mm/0.0005 “ 110.50
552
PO-531281
43308
134247
134238
134234


































































































   568   569   570   571   572