Page 552 - Buck & Hickman Industrial Supplies 2016
P. 552
Micrometers
Micrometer Sets
Adjustable Micrometer Sets
Extension rod inside micrometer sets
Imperial
Enameled frame. Complete with ratchet and locking lever. Setting gauges included. Range from two to six times greater than the fixed anvil type. Range is obtained by use of separate anvils. These anvils are located in a hardened and lapped bush. Conform to BS870 DIN863/1. Graduations 0.001in.
These sets feature micro fine graduations for accurate reading, spindle locking lever, ratchet stop and have a non-glare satin chrome barrel and sleeve.
Supplied in fitted case with adjustment tools.
Order Code Range
2017371 50-300mm
2017372 2-12”
Graduation
0.01 mm
0.001 “
Resolution
0.01mm
0.001”
Price each
202.44
444.04
Order Code Range
030070 0- 2
030071 0- 4
030072 2- 6
030076 0- 6
030077 6 - 12
Setting gauges
1
3
4
5
6
Price Anvils each
2 161.50
4 233.50
4 279.00
6 388.00
6 495.00
Interchangeable anvil micrometers
These micrometers feature micro fine graduations for accurate reading, tungsten carbide measuring faces, a steel plate frame, spindle locking lever and a ratchet stop.
The micrometers have a non-glare satin chrome barrel and sleeveand a blue baked enamel hammer tone finish.
Series 104 adjustable micrometers
Complete with interchangeable anvils to cover a wide measuring range in one instrument.
Supplied in fitted case with adjustment tools.
Order Code Range
1161936 0-150mm
1161937 150-300mm
1161938 0-100mm
233329 50-150mm
233330B 100-200mm
030230 0-4in
233331 2-6in
230234 0-6in
Micrometer Stands
Micrometer stand
Accuracy
(4+L/75) μm
(4+L/75) μm
(4+L/75) μm
(4+L/75) μm
(4+L/75) μm
(4+L/75) μm
(4+L/75) μm
(4+L/75) μm
Graduation
Price Anvils each
Order Code Range
2017366 0-150mm
2017367 0-6”
Adjustable Micrometer Sets
Graduation
0.01 mm
0.0001 “
Price each
137.45
135.41
0.01(mm) 4
0.01(mm) 4
0.01(mm) 4
0.01(mm) 4
0.01(mm) 4
0.001(in) 4
0.001(in) 4
0.001(in) 6
310.00
346.00
210.00
186.18
236.47
210.00
290.00
310.00
Metric
Enameled frame. Complete with ratchet and locking lever. Setting gauges included. Range from two to six times greater than the fixed anvil type. Range is obtained by use of separate anvils. These anvils are located in a hardened and lapped bush. Conform to BS870 DIN863/1. Graduations 0.01mm.
Order Code Range
030062 0 - 50
030063 0 - 100
030064 50 - 150
030065 100 - 200
030068 0 - 150
030069 150 - 300
Setting gauges
Price Anvils each
General purpose micrometer stand which will accomodate most manufacturers models, up to 100mm (4inch) capacity.
Painted cast iron base and clamp, fitted with protective plastic jaws.
The clamp inclimation angle is adjusable.
Price Order Code each
2000549 12.00
1 2
3 4
4 4
4 4
5 6
6 6
161.50
233.50
279.00
317.50
388.00
495.00
534
133896 133911 133910
133899
PO-529962 133897

