Page 553 - Buck & Hickman Industrial Supplies 2016
P. 553
Micrometers
Micrometer Stands
Mechanical Digital Micrometer
Micrometer Stand
Upto 300 mm capacity.
Price Order Code each
2573165 88.00
Accessories
Micrometer ball attachments
Can be fitted to the anvil of all M & W external micrometers to enable round or irregular surfaces to be measured. The ball is hardened and moves freely to allow contact with the object being measured. Always deduct the ball diameter of 6.5mm/0.25in from any reading.
Mechanical digital micrometer
Mechanical Digital Micrometers offer easy to read measurements from the digital display. Measurements can also be read from the thimble as conventional micrometers.
Order Code
9847936
9847944
Range
0 - 1”
0 - 25mm
Accuracy
0.01mm
0.001”
Price each
46.87
44.92
Order Code
030120
030121
Price Description each
Metric ball attachment (6.5mm) 10.80
Imperial ball attachment (0.25in) 5.10
Electronic Digital Micrometer
Electronic digital micrometer
External digital micrometer. One year battery power life. Features a large easy to read LCD display, instant mm / in, conversion, tungsten carbide faces, ratchet stop and spindle lock.
Micrometer ball attachments
Allows the measurement of curved surfaces with standard external Mitutoyo micrometers. Precision moulded neoprene ball retainer. Hardened and lapped chrome steel ball, 0.200in (5mm) diameter. Reinforced band adds strength and holding power. Fits all micrometers with spindle diameters of 0.250in (6.35mm) and 0.270in (6.86mm).
Order Code Range
032100 0-25mm, 0-1”
Price Resolution each
0.001 mm/0.0001 inch 113.50
Order Code
234065
234066
Price Description each
For imperial micrometers (0.200in ball) 7.90
For metric micrometers (5mm ball) 7.90
Electronic digital micrometer
This Micrometer features a clear LCD Display with 8mm digit sizes, it has metric/inch conversion, a zero reset at any position, tungsten carbide anvils, spindle lock, plastic heat guard and a painted frame. it is supplied in fitted case as standard.
Micrometer checking set
An 11 piece set contains the following block sizes 3.1, 6.5, 9.7, 12.5, 15.8, 19, 21.9, 25, 50, 75 and 100mm.
Suitable for calibrating micrometers and calipers up to 250mm, Each set is supplied with a UKAS 5 point calibration certificate
Blocks are manufactured from specially selected high quality age hardened alloy steel
Blocks are heat treated to HRC65/HV820, with a high resistance to wear. Supplied in a fitted wooden case.
Gauge Block Specifications: BS EN ISO 3650: 1999.
Price Order Code each
030600 324.62
Specifications:-
Range: 0 - 25/ 0 - 1”
Resolution: Digital Display: 0.001mm/0.00005” Resolution : Mechanical Thimble: 0.01mm accuracy 0.004mm
Order Code
2017364
Price each
68.16
535
133907
133890 133905 42943
133908
133916 132278

